NoteBuy more than* S$200* and get FREE SHIPPING

Mobile Phone Case

5.00 (1)
Compatible Carabiner Sizes (mm)
6
Storage Size
Width 50x length 105x depth 20mm
Compatible Belt Width (mm)
About 35 or less
Material
Cloth: nylon snap ring: aluminum
Specification
With pen holder.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FT-5A 07560777 13.40 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office, at the time of going out mobile purse
5
From Japan
On 2016-10-05 21:41:53
General population skin is appearance was bad immediately peel off, which was purchased I think is good quality.
This review is about item#7560777.

Related Products