Buy more than* S$200* and get FREE SHIPPING

Nylon Disk, Mix 100 X 15mm

4.38 (24)
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Structure of Abrasives Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure of Abrasives Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon non-woven fabric / polishing cloth 180 1Sheet 1 180 00120776 7.99 SGD
In stock
Nylon non-woven fabric / polishing cloth 240 1Sheet 1 240 00120785 7.99 SGD
In stock
A nylon nonwoven fabric/abrasive cloth 320 1Sheet 1 - 07560996 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 6
3 star 0
2 star 3
1 star 0
Review Rating: 4.38
24 Customer Reviews
The reviews are automatic translation.
Rust removal of metal painted area
2
From Japan
On 2017-12-30 00:21:18
Used to drop rust and old paint. From the conclusion, workability was bad. I got to buy a wire brush type on the way to a nearby home center. Is it about polishing for thin rust?
This review is about item#7560996.
Peel off motorcycle paint
4
From Japan
On 2017-12-20 17:33:57
It is cheap and good. Although I have not verified it in detail, good performance is likely to be present
This review is about item#120776.
Grinding tools (staking gold) when performing forging work
5
From Japan
On 2017-11-07 12:39:34
I used the other company's nylon disc found at the home center for the first time and I was surprised by the effect and searched for it with a monotaro. Because it was cheaper than the things of other companies I bought for the first time, I was worried about durability, but it is more durable than other companies' items and I am satisfied.
This review is about item#7560996.
To the peel of the old paint
5
From Japan
On 2017-09-07 17:22:10
It can be taken cleanly, but it was ragged in one go. It might be better to reinforce a little more outside.
This review is about item#7560996.
Scratches on aluminum products.
4
From Japan
On 2017-06-05 15:24:18
This time it was used for the first time. I could polish better than I imagined, and the life was long. I thought that it was quite good.
This review is about item#00120785.
Used for polishing before painting of wood deck
4
From Japan
On 2017-03-11 17:58:19
Durability and finish as expected. It is likely to be finished clean if you change the count.
This review is about item#7560996.
Wheel polishing
4
From Japan
On 2017-02-15 15:34:33
I think that it is quite easy to use and profitable for the price.
This review is about item#7560996.
For polishing
5
From Japan
On 2016-08-09 19:59:30
Cost performance is outstanding.
This review is about item#7560996.
Polishing operation
5
From Japan
On 2016-05-16 09:55:17
It was nice and easy to use feeling.
This review is about item#00120776.
Rust removal, painted substrate, aluminum polishing
5
From Japan
On 2016-04-07 16:37:32
It was very easy to use and beautifully finished if it was a flat or curved surface polishing. At the end face, corner, places with strong irregularities, there is nothing you can not use, but it is hard to use and the durability seems to drop extremely. For aluminum finishing, things we used a while were exactly right.
This review is about item#07560996.

Related Products