Buy more than* S$200* and get FREE SHIPPING

Disk Paper Wheel

4.07 (28)
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Abrasive Material
Alumina
Diameter (phi mm)
100
Width (mm)
15
Compatible
Disc grinder (electrical and air)
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Sheet 1 - 08038782 5.99 SGD
In stock
60 1Sheet 1 - 07561023 5.99 SGD
In stock
80 1Sheet 1 - 07561032 5.99 SGD
In stock
100 1Sheet 1 - 07561041 5.99 SGD
In stock
120 1Sheet 1 - 07561057 5.99 SGD
In stock
240 1Sheet 1 - 07561066 5.99 SGD
In stock
320 1Sheet 1 - 07561075 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 4
2 star 2
1 star 1
Review Rating: 4.07
28 Customer Reviews
The reviews are automatic translation.
Polishing operation
3
From Japan
On 2018-03-30 15:56:38
Although it is used for polishing work such as rust removal, it is a drawback that the sound when rotating is large.
This review is about item#7561075.
Aluminum buffing
5
From Japan
On 2018-03-09 14:13:14
Although it is a product that is repeating several times, the price is also cheap and it is good to have it
This review is about item#7561066.
When painting work
4
From Japan
On 2017-08-03 18:28:17
Somewhat satisfied. There was nothing wrong with ordinary use.
This review is about item#7561032.
Old paint removal work
1
From Japan
On 2017-07-14 16:40:24
It is abnormally brittle. I hit it at the moment I hit it, although I did not even do 20 centimeters square, it became a waste item.
This review is about item#7561066.
Used for lower finishing by repainting the motorcycle
5
From Japan
On 2017-07-13 18:32:39
Since it is paper, the degree of consumption is intense, but if you get used to it it will be better to use it and it will last long.
This review is about item#7561041.
Removal of weld sink
4
From Japan
On 2017-06-18 08:12:36
Although it has a structure like paper side by side to some extent absorbs irregularities on the paper side, it is not useful for flux removal, but for the welding scorch it is reasonable to scrape the price you think is also less than half the price of the home center
This review is about item#07561066.
Polishing of wood etc.
3
From Japan
On 2017-06-17 13:24:33
I used it for paint peeling and polishing of wood, but it can be used without problems. It is usual to use and durability is normal. There is no particular item to be noted.
This review is about item#7561023.
Used in paint finish of wood deck
2
From Japan
On 2017-03-11 17:56:02
Purchased because the price is cheap. I do not last long. Finally the sandpaper sleeps and is the same as flat disk.
This review is about item#7561066.
For polishing
5
From Japan
On 2016-08-09 19:58:36
Cost performance is outstanding.
This review is about item#8038782.
Iron rust remover
4
From Japan
On 2016-05-18 20:53:53
H Used for rust removal Steel felt Rust felt short life
This review is about item#07561057.

Related Products