Buy more than* S$200* and get FREE SHIPPING

Thin opening spanner

4.75 (4)
2015 Trusco Published Pages
2 0316
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Dimension T (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions S1 x S2 (mm) Dimension T (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75, 75 373-7543, 373-7543 2-0308 12X14, 12X14 4, 4 30, 30 26, 26 215, 215 1PC 1 S20-12x14 07133691 26.99 SGD
In stock
120, 120 373-7560, 373-7560 2-0308 17X19, 17X19 4.5, 4.5 40, 40 36, 36 235, 235 1PC 1 S20-17x19 07133716 28.99 SGD
In stock
120, 120 373-7578, 373-7578 2-0308, 2-0308 19X17, 19X17 4.5, 4.5 36, 36 40, 40 235, 235 1PC 1 S20-19x17 07133725 28.99 SGD
In stock
64, 64 373-7527, 373-7527 2-0308, 2-0308 10X12, 10X12 4, 4 26, 26 21, 21 210, 210 1PC 1 S20-10x12 07133673 23.99 SGD
In stock
64, 64 373-7535, 373-7535 2-0308, 2-0308 12X10, 12X10 4, 4 21, 21 26, 26 210, 210 1PC 1 S20-12x10 07133682 25.99 SGD
Shipped after 2018-05-08
75, 75 373-7551, 373-7551 2-0308, 2-0308 14X12, 14X12 4, 4 26, 26 30, 30 215, 215 1PC 1 S20-14x12 07133707 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For locking double lock nut locking work
5
From Japan
On 2017-05-30 01:59:14
Thin mouth spanner that dislikes strength shortage due to thinness or not too much. It is a proof of a first-class tool maker that secures the length of a regular spanner! If you get lost, it is a hand tool made by KTC.
This review is about item#07133716.
Tightening the thin lock nut
5
From Japan
On 2016-11-23 09:13:54
It is satisfactory to use normally for loosening and tightening the thin lock nut.
This review is about item#7133716.
Nut tightening
5
From Japan
On 2014-09-02 06:13:58
I like the size and I like it.
This review is about item#07133691.
I am using it for maintenance of agricultural machinery and automobiles.
4
From Japan
On 2014-05-19 20:01:14
It is satisfactory because it is also firmly made that the reach has been around for a long time when the usability is bad.
This review is about item#07133682.

Related Products