Buy more than* S$200* and get FREE SHIPPING

Ferrite Magnet, Round, Yoke

5.00 (2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tap Diameter Hole Diameter (phi mm) 2014 TRUSCO Published Page Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tap Diameter Hole Diameter (phi mm) 2014 TRUSCO Published Page Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
361-1981 - - 1-0776 - 1Pack(1PC) 1 MGY-40 07583502 4.99 SGD
In stock
361-2015 - - - York/32x4x4 Magnet/29x3.5x10 1Pack(2PC) 1 MGY-32 07583493 3.99 SGD
In stock
361-1990 M4 Magnet: 14 - York: 44x8x14 Magnet: 37x8x14 1Pack(1PC) 1 MGY-44 07583511 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in the car
5
From Japan
On 2016-11-16 08:46:06
Purchased magnetic force also has strong screw hole for use in car, so it can be easily joined with wood and it can be used for various purposes
This review is about item#07583493.
To steel work fixture at work
5
From Japan
On 2015-09-10 02:17:38
With M4 female thread, various arrangements such as hooks and pinches are possible. Moreover, it is strong enough that it does not compare with things with magnetic force equal to 100. I combined with a long Marukan bolt and hand clamp and I use it for safety shoe storage, but it is very good
This review is about item#07583511.

Related Products