Buy more than* S$200* and get FREE SHIPPING

FRP drill

4.89 (9)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 6.5 6.5 100 Electric drill, drilling machine 1PC 1 FD65 07587054 26.99 SGD
In stock
- 120 22.0 - 200 Electric drill, drilling machine 1PC 1 FD220 07587291 119.99 SGD
Shipped after 2018-04-27
- 120 23.0 - 200 Electric drill, drilling machine 1PC 1 FD230 07587307 119.99 SGD
Shipped after 2018-04-27
- 120 21.0 - 200 Electric drill, drilling machine 1PC 1 FD210 07587282 95.99 SGD
Shipped after 2018-04-27
- 120 17.0 - 200 Electric drill, drilling machine 1PC 1 FD170 07587246 78.99 SGD
Shipped after 2018-04-27
- 120 19.0 - 200 Electric drill, drilling machine 1PC 1 FD190 07587264 83.99 SGD
Shipped after 2018-04-27
- 90 11 10 150 Electric drill, drilling machine 1PC 1 FD110 07587142 48.99 SGD
In stock
- 120 18 10 200 Electric drill, drilling machine 1PC 1 FD180 07587255 81.99 SGD
Shipped after 2018-04-27
- 120 12.5 10 200 Electric drill, drilling machine 1PC 1 FD125 07587176 53.99 SGD
Shipped after 2018-04-27
337-5161 120 13 10 200 Electric drill, drilling machine 1PC 1 FD130 07587185 60.99 SGD
In stock
- 120 14 10 200 Electric drill, drill press 1PC 1 FD140 07587203 67.99 SGD
In stock
- 120 15 10 200 Electric drill, drill press 1PC 1 FD150 07587221 67.99 SGD
Shipped after 2018-09-25
- 120 16 10 200 Electric drill, drilling machine 1PC 1 FD160 07587237 82.99 SGD
Shipped after 2018-04-27
- 75 8.5 8.5 125 Electric drill, drilling machine 1PC 1 FD85 07587097 33.99 SGD
In stock
- 90 9.5 9.5 150 Electric drill, drilling machine 1PC 1 FD95 07587115 33.99 SGD
Shipped after 2018-04-27
- 60 5.5 5.5 100 Electric drill, drill press 1PC 1 FD55 07587036 26.99 SGD
In stock
337-5170 60 6.0 6.0 100 Electric drill, drill press 1PC 1 FD60 07587045 26.99 SGD
In stock
337-5196 75 7.0 7.0 125 Electric drill, drill press 1PC 1 FD70 07587063 27.99 SGD
In stock
337-5200 75 8.0 8.0 125 Electric drill, drill press 1PC 1 FD80 07587081 27.99 SGD
In stock
- 90 9.0 9.0 150 Electric drill, drill press 1PC 1 FD90 07587106 33.99 SGD
In stock
337-5145 90 10.0 10 150 Electric drill, drill press 1PC 1 FD100 07587124 33.99 SGD
In stock
- 90 10.5 10 150 Electric drill, drill press 1PC 1 FD105 07587133 34.99 SGD
In stock
337-5153 120 12.0 10 200 Electric drill, drill press 1PC 1 FD120 07587167 46.99 SGD
In stock
- 120 20.0 10 200 Electric drill, drill press 1PC 1 FD200 07587273 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
In order to install the LED working light on the outside of the FRP camper, I purchased it for drilling for installation and trying to make a hole to pass the cord.
5
From Japan
On 2018-03-31 21:00:49
The cutting edge was attached so that the cutting edge of the drill would follow the circumference, and as the blade was rotated, it cut through the circumference, dust did not scatter and it was possible to drill a hole smoothly. I was impressed. It is excellent. As expected it is for FRP.
This review is about item#7587036.
FRP product drilling
5
From Japan
On 2017-06-29 10:07:06
7.5 mm has been discontinued and very troubled. . . If it is 7 mm to drive a 5 mm ebina nut, it will not come in unless it is to be scraped off with a little reamer It was drilling at 7.5 mm. As I got 7.5 mm, I was thinking about making it new When we saw the site we stopped handling · · ·. I would like you to resell by all means. Thank you.
This review is about item#7587072.
Drilling processing of FRP thick plate
5
From Japan
On 2017-06-21 07:50:53
FRP 30 mm thick plate started to be cleanly cleaned, the position was not shifted with a cemented carbide 3-core structure, the exit was also cleanly cut, and the time and labor for finish processing became unnecessary. Even so, since FRP is a glass material, unreasonable drilling processing shortens the life of the drill bit, and we can not agree with impossible pressing work. It is a product you want to cherish.
This review is about item#07587221.
Drilling in FRP products
5
From Japan
On 2016-12-20 19:53:32
The 6 mm thick FRP plate gel coat was sputtered and the hole opened without chipping. Because of the Brad Point, the center position does not shift.
This review is about item#7587045.
Drilling of FRP
4
From Japan
On 2016-05-08 18:59:53
If there is a lineup of 5 mm or less ...
For processing of FRP products
5
From Japan
On 2016-02-08 14:48:24
I will have a beautiful hole. I like it very much.
This review is about item#07587045.
Drilling of FRP
5
From Japan
On 2015-04-05 17:11:06
Bali can also be drilled cleanly without permanent purchase. If the price is a little cheaper ... 5 mm more will be saved
This review is about item#07587063.
Mainly for drilling of materials for fishery
5
From Japan
On 2012-08-05 06:17:09
Holes are very smooth! Improvement point, とき when ri became worse, ___ ___ ___ 0 ___ ___ 0
This review is about item#07587307.
Make a hole in a resin octopus used in fishery
5
From Japan
On 2012-05-16 17:46:01
I was surprised by the sharpness beyond expectation. I was able to make a hole very comfortably, but I will price the price very much. I want follow-ups on how to sharpen after it gets worse.
This review is about item#07587307.

Related Products