Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Commercial Gloves Super Long

Purpose
Glovebox, sterilization box, a factory, food product
Port Diameter (mm)
140
Around Palms (cm)
22.4
Middle Finger Length (cm)
8.2
Overall Length (cm)
64
Color
Natural
Material
Natural rubber latex
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 07581411 67.99 SGD
In stock
ADD TO CART

Related Products