Buy more than* S$200* and get FREE SHIPPING

Spiral step drill

5.00 (1)
Coating
Titanium
Material
HSCO steel
...see all>
Product Options
ADD TO CART
Number of Steps TRUSCO Part Number 2014 TRUSCO Published Page Height (mm) Drilling Ability (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps TRUSCO Part Number 2014 TRUSCO Published Page Height (mm) Drilling Ability (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 289-0089 1-0160 4 5/7/9/11/13/15/17/19/21 6.35 hexagonal axis 1PC 1 TKS521EG 07587361 129.99 SGD
In stock
10 289-0071 1-0160 4 4/6/8/10/12/14/16/18/20/22 6.35 hexagonal axis 1PC 1 TKS422EG 07587352 129.99 SGD
In stock
9 289-0062 - 3.5 4/5/6/7/8/9/10/11/12 6.35 hexagon shaft 1PC 1 TKS412EG 07587343 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When water heater is installed
5
From Japan
On 2017-10-30 20:39:39
Since the main body has memory, you can adjust the width you want to open the hole, easy to use.
This review is about item#7587352.

Related Products