Buy more than* S$200* and get FREE SHIPPING

Step Drill, Takenoko

4.67 (3)
Coating
Nitride homo processing
Blade Diameter (phi mm)
12.5
Shank Diameter (phi mm)
6.35 hexagonal axis
Overall Length (mm)
84.5
Material
Cobalt HSS
TRUSCO Part Number
397-0302
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK125S 07587483 59.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used at the time of construction
4
From Japan
On 2017-02-12 18:55:22
Working efficiency rises because less dust is less than drill dust.
This review is about item#7587483.
Roof bolt pilot hole
5
From Japan
On 2015-10-05 06:37:30
It is fast, smooth and comfortable work. It is also an item I want to use continually
This review is about item#07587483.
Roof bolt pilot hole
5
From Japan
On 2015-10-04 23:13:56
It is fast, smooth and comfortable work. It is also an item I want to use continually
This review is about item#07587483.

Related Products