Buy more than* S$200* and get FREE SHIPPING

Spiral step drill for insert

1.00 (2)
Coating
Titanium
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Purpose Blade Diameter (phi mm) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Blade Diameter (phi mm) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16 60 Cobalt HSS - 1PC 1 TK160R 07587501 82.77 SGD
In stock
For inertion bottom holes 15.0 57 Cobalt high-speed steel 397-0311 1PC 1 TK150R 07587492 81.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Roof deck Roof construction
1
From Japan
On 2017-09-05 18:33:57
It was a feeling that it came out from about 10 holes opened by drilling work.
This review is about item#7587492.
Drilling of roof sheet metal construction
1
From Japan
On 2017-07-30 19:36:28
Roof deck · Galba 0.6t · I used it with peppu, but working at the tip is good, but it is a little burning around the middle (around 8 to 10 mm), but sparks came out. But I got a hole well once every 3 times. I do not think I will buy the next one.
This review is about item#7587492.

Related Products