Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

China Diamond Cutter

2014 TRUSCO Published Page
1-0190
Work Material
Magnetic tile, ceramic, slate
Blade Length (mm)
36
Compatible Models
Electric drill, drilling machine
...see all>
Product Options
ADD TO CART
Effective Cutting Capacity (mm) Blade Diameter (phi mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Cutting Capacity (mm) Blade Diameter (phi mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 38 8 105-1296 1PC 1 JT-38 07587623 229.99 SGD
Shipped after 2018-06-26
- 50 - 105-1318 1PC 1 JT-50 07587657 279.99 SGD
Shipped after 2018-06-26
- 40 9 105-1300 1PC 1 JT-40 07587632 -
Discontinued
[x]
- 30 7 105-1261 1PC 1 JT-30 07587596 179.99 SGD
Shipped after 2018-06-26
- 25 6 105-1245 1PC 1 JT-25 07587571 169.99 SGD
Shipped after 2018-06-26
- 28 6 105-1253 1PC 1 JT-28 07587587 179.99 SGD
Shipped after 2018-06-26
- 35 8 105-1288 1PC 1 JT-35 07587614 219.99 SGD
Shipped after 2018-06-26
15 32 7 106-2140 1PC 1 JT-32 07587605 189.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products