Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Measurement of hole diameter, between the core of the hole, use position, inclination (parallel) measurement, groove of width, depth, are, for the measurement of such eccentricity
Gauge Length (mm)
40, 40
Pricision (micrometer)
+/-1.0, +/-1.0
Roundness / Cylindricity (microm)
0.8, 0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
0.05, 0.05 1pc(s) 1 07635747 119.90 SGD
Shipped after 2017-12-21
0.06, 0.06 1pc(s) 1 07635756 56.30 SGD
Shipped after 2017-12-21
0.07, 0.07 1pc(s) 1 07635765 56.30 SGD
Shipped after 2017-12-21
0.08, 0.08 1pc(s) 1 07635774 56.30 SGD
Shipped after 2017-12-21
0.09, 0.09 1pc(s) 1 07635783 56.30 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products