Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Hardness HRC Gauge Size (Nominal Diameter) Gauge Length (mm) Pricision (micrometer) Roundness / Cylindricity (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Gauge Size (Nominal Diameter) Gauge Length (mm) Pricision (micrometer) Roundness / Cylindricity (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 9.800 - 12.525 mm (0.025 mm jump) 50, 50 -2--5, -2--5 1.3, 1.3 1set(s)(110pc(s)) 1 -- 07635695 669.99 SGD
Shipped after 2018-06-29
58 or more 6.300 over 9.775mm and (0.025mm jump) 50 -2--5 1.3 1Set(140PC) 1 MM-2A(-) 07635677 559.99 SGD
Shipped after 2018-06-29
58 or more 0.300 - 1.525 mm (0.025 mm jump) 40, 40 -2--5, -2--5 1.3, 1.3 1set(s)(50pc(s)) 1 -- 07635634 419.99 SGD
Shipped after 2018-06-29
- - 50, 50 -2--5, -2--5 1.3, 1.3 1set(s)(18pc(s)) 1 -- 07635713 309.99 SGD
Shipped after 2018-06-29
58 or more 1.550 - 6.275 mm (0.025 mm jump) 50, 50 -2--5, -2--5 1.3, 1.3 1set(s)(190pc(s)) 1 -- 07635652 499.99 SGD
In stock
- - 50, 50 -2--5, -2--5 1.6, 1.6 1set(s)(61pc(s)) 1 -- 07635731 739.99 SGD
Shipped after 2018-06-29
- - 40, 40 -2--5, -2--5 1.3, 1.3 1set(s)(20pc(s)) 1 -- 07635616 449.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is used to check the diameter of the hole of the motor part.
3
From Japan
On 2018-02-13 22:14:29
I knew it but I actually wanted a more precise thin pin gauge. This is for checking out almost.
This review is about item#7635677.
Measure hole
5
From Japan
On 2017-08-07 09:16:49
It was great to purchase at affordable price. It would be nice if there were 0.025 increments of 10 pies or more if you wanted greed.
This review is about item#7635677.

Related Products