Buy more than* S$200* and get FREE SHIPPING

Caster for Plastic Fresh Car, Swivel Caster

5.00 (3)
...see all>
Product Options
ADD TO CART
Caster Type Mounting Dimensions (mm) Wheel Diameter (phi mm) Weight (kg) Shape Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caster Type Mounting Dimensions (mm) Wheel Diameter (phi mm) Weight (kg) Shape Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quiet 40x82 100 0.6 Freely PB-101-P for 1Set(2PC) 1 PB-101C-PFor 08241737 64.99 SGD
In stock
Silent 56x100 130 1.4 Universal For PB-301-P 1Set(2PC) 1 For PF-301C-P 07653502 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work in poultry farm
5
From Japan
On 2015-12-02 15:56:45
I replaced it for 7 years use. As expected to be domestic.
This review is about item#07653502.
Package transport
5
From Japan
On 2015-06-11 14:41:02
Easy to use Because the sound is quiet, every time the caster gets worn, I purchased the main body of the truck but many types of casters are costly and less expensive
This review is about item#08241737.
Used for carrying packages
5
From Japan
On 2015-01-19 10:55:37
The bogie of this time whose sound is quiet with many deliveries to hospital relationships is suitable
This review is about item#07653502.

Related Products