Buy more than* S$200* and get FREE SHIPPING

Varnish Brush, "AZUSA"

2.40 (5)
Hair Thickness (mm)
13.5
Thickness (mm)
13
Bristle Color
White hair
Trim
Goat hair
Model
Bracing
...see all
Product Options
ADD TO CART
Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 10 30 1PC 1 17505 07659653 3.36 SGD
In stock
35 15 40 1PC 1 17506 07659662 3.13 SGD
In stock
38 20 50 1PC 1 17507 07659671 3.63 SGD
In stock
38 25 60 1PC 1 17508 07659687 4.68 SGD
In stock
38 30 70 1PC 1 17509 07659696 4.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
When the clear coating
2
From Japan
On 2016-05-24 15:15:32
Hair loss often is waist lack too, the range that can be put up if you that it is disposable
This review is about item#07659662.
Brush paint
3
From Japan
On 2015-04-17 15:00:30
Slightly less hair volume The next is a little high, but in the NT-50
This review is about item#07659671.
House paint
1
From Japan
On 2014-01-30 21:36:54
Even as a weak is good Kosi, hair loss is too severity.
This review is about item#07659671.
Plant-based oil paint with color
1
From Japan
On 2012-05-07 11:12:48
Good product can not be evaluated for this product to fluffy. First of all, hair comes out. Before using it for the first time, I think that every brush will predict some hair stripping, but I thought that this brush could be pulled lightly by hand, though I thought I pulled it out anyway, even though I pull it out anyway I can get out So leave behind. Do not go to the place where it will not come out, is it suitable for price? Although I gave up and used it for painting, the hair keeps coming out, the painting with colored something picks up the hair for hours and eats honestly, and it is unusable level for honest professional. I think that I am quite frustrated even by DIY. I tried a lot of brush so far, but it is the lowest level. I bought a couple of books but I thought about throwing away the rest just by using two. I can not recommend it, I think that it is a typical example of cheap and bad. It seems to be a tough comment, but at the workplace it is disposable and many people use brush, so also they themselves, but because they are painted cleanly at one time and then disposable in the sense of being new and clean again, even if it is cheap 1 The work of the times must be a neat brush.
This review is about item#07659696.
Painting work
5
From Japan
On 2009-06-13 14:46:53
It will be fine finish. Because it has a lot of hair, it can be painted with plenty of paint.
This review is about item#07659696.

Related Products