Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Overall Length (mm) Width (mm) Size (mm) Main Part Dimension (mm) Material Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Overall Length (mm) Width (mm) Size (mm) Main Part Dimension (mm) Material Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 330 105 - - (Body) plastic, (pattern) tree - 300 1PC 1 - 40313682 27.99 SGD
In stock
- - - 370 370x74x115 (Body)/Plastic, (handle) wood - 400 1PC 1 370mm 40313691 27.99 SGD
In stock
70 270 92 - - - 275x92x70 228 1PC 1 - 07659592 25.99 SGD
In stock
80 300 104 - - - 305x104x80 246 1PC 1 - 07659601 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing of upholstered concrete
5
From Japan
On 2014-07-22 15:17:32
With moderate gripping ease, sliding condition was good, it was easy to use.
This review is about item#40313682.

Related Products