Buy more than* S$200* and get FREE SHIPPING

Welding Rods

4.77 (13)
Caution
Absorbing a high amount of moisture will lead to negative effects such as low workability and blow holes. Please dry out the product at 80 - 100deg C for about 60 minutes
Purpose
Welding of general construction sich as lightweight steel, vehicles, machinery, pipes.
JIS Standard
Z3211E4303
Type
For mild steel
...see all>
Product Options
ADD TO CART
Coating Rod Diameter (phi mm) Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coating Rod Diameter (phi mm) Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lime titanium type 2.6 350 1Pack(5kg) 1 RV-03 07656223 57.74 SGD
In stock
Lime titanium type 3.2 350 1Pack(5kg) 1 RV-03 07656232 49.47 SGD
In stock
Lime titanium 4 450 1Pack(5kg) 1 RV-03 07656241 48.18 SGD
In stock
Lime titanium type 2.6 350 1Pack(5kgx4Case) 1 RV-03 34944874 209.90 SGD
In stock
Lime titanium type 3.2 350 1Pack(5kgx4Case) 1 RV-03 34944883 199.90 SGD
In stock
Lime titanium type 4 450 1Pack(5kgx4Case) 1 RV-03 34944892 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Since it is a welding rod, it is used for welding.
4
From Japan
On 2017-06-22 19:58:17
Since it is a maker item, I use it with confidence, but because I get many smoke at the time of welding, it is troublesome to use a mask and discharge with a fan!
This review is about item#7656223.
Steel Furnace Creation
5
From Japan
On 2017-02-28 19:13:16
It is used for practice of welding. It is use as a teaching material to grab a knack. I can not state a satisfactory impression until I can master the technology.
This review is about item#7656223.
During steel processing
5
From Japan
On 2016-11-30 06:06:07
I think that re-arc is very good. The work proceeds smoothly.
This review is about item#07656232.
welding
5
From Japan
On 2016-08-05 16:28:15
I bought a cheap one before, I got worried about welding It is OK, here is okay,
This review is about item#07656232.
Repair of work machine
5
From Japan
On 2015-12-21 10:44:34
Sparks are also soft and very used items.
This review is about item#07656241.
Welding of soft iron.
4
From Japan
On 2015-11-06 16:55:14
Arc's good jump.
This review is about item#07656223.
Machine repair
5
From Japan
On 2015-10-28 19:15:13
Arc is stable
This review is about item#07656232.
Mild steel welding
4
From Japan
On 2014-08-30 14:39:25
I feel that there is a little more smoke, but there is no particular problem in welding work.
This review is about item#34944874.
Thin repair
5
From Japan
On 2014-02-12 21:47:25
Although it is cheap, there is no problem in my work at all, so I will buy it again.
This review is about item#07656223.
I use it for the welding of the mold separator
5
From Japan
On 2012-10-08 11:42:36
I used Monotaro welding rod before but I felt a lot of smoke so I purchased this welding rod this time. I use it without complaining.
This review is about item#34944883.

Related Products