Buy more than* S$200* and get FREE SHIPPING

LED Sensor Light+flashlight

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detecting Method
Light and dark sensor
Dimensions (Height x Width x Depth) (mm)
10.5x6.8x3.3
Power Source (AC V)
100
Light Source
High brightness white LED + high-brightness LED (amber)
Power Consumption (W)
0.4
Weight (g)
90
Specification
Built-in rechargeable battery, Outlet can be stored
Application
To go out, emergency, the security lighting, the stairs, the hallway, the bedroom
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDH-300 07654236 32.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lighting in the corridor
5
From Japan
On 2017-05-24 18:18:55
I use it to save electricity in the corridor. It is user-friendly and very satisfying.
This review is about item#7654236.
For kitchen at power outage, emergency light
4
From Japan
On 2012-10-12 18:26:10
OK. I am not complaining.
This review is about item#07654236.

Related Products