Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Threaded Swivel Caster

5.00 (1)
Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will prevent th
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
21
Shaft Length L (mm)
35
Attachment Height H (mm)
68
Allowable Load (daN[kgf])
30
Stopper
None
Turning Radius (mm)
47
Finishing (Metal Compatibletings)
Chrome-plated(steelplate)
Mounting Method
Screwing
Wheel Width (mm)
20
Wheel Diameter (phi mm)
50
Shape
Swivel
...see all>
Product Options
ADD TO CART
Spanner Wheels Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spanner Wheels Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19mm Nylonwheelrubberwindingwheel Nylonwheelrubberwindingwheel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420EA-RN50Self 07656363 7.99 SGD
In stock
- Integratedrubberwheelsresinbushinput Integratedrubberwheelsresinbushinput   1PC 1 420EA-R50Self 07656354 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Caster of sewing machine table
5
From Japan
On 2018-04-14 12:59:02
I happened to discover and purchase such a self-locking caster, but if it is heavy it gets locked naturally with its own weight, and when moving it gently lifted the wheel and it was able to move and move. Just a long distance is a bit inconvenient?
This review is about item#7656354.

Related Products