Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acetylene Hose

Approximate Mass (g/m)
170
Reinforcing Layer
2S
Display
ACE
Outer Diameter (phi mm)
15.9
Working Pressure (MPa)
0.15
Inner Diameter (phi mm)
9.5
Color
Red
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1PC 1 20m 07658445 83.99 SGD
In stock
30 1PC 1 30m 07658454 119.99 SGD
Shipped after 2018-06-27
10 1PC 1 10m 07658436 49.99 SGD
In stock
ADD TO CART

Related Products