Buy more than* S$200* and get FREE SHIPPING

Oxygen Hose

4.50 (4)
Approximate Mass (g/m)
170
Reinforcing Layer
2S
Display
OXY
Color
Blue
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Length (m) Outer Diameter (phi mm) Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Length (m) Outer Diameter (phi mm) Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 10 15.0 2.0 1PC 1 10m 07658402 48.99 SGD
In stock
8 20 15 2 1PC 1 20m 07658411 90.99 SGD
In stock
8.0 30 15.0 2.0 1PC 1 30m 07658427 149.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For burner
5
From Japan
On 2017-06-24 16:23:59
Goods also arrive quickly, especially without trouble, is easy to use normally.
This review is about item#7658402.
work
5
From Japan
On 2015-09-08 09:41:07
I am very happy because it is not available in neighboring stores.
This review is about item#07658402.
welding
3
From Japan
On 2015-06-18 16:23:27
It can be used normally.
This review is about item#07658402.
Oxygen cylinder piping
5
From Japan
On 2013-01-24 18:08:11
For short-term use, I have purchased but it seems to be a problem content also for long-term use. We will continue to use it with confidence in the future.
This review is about item#07658402.

Related Products