Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Wire 7X7

4.50 (4)
Caution
Because of its weak flexure, it is inappropriate for dynamic rope and lifting equipment.
Composition
7x7
Wire Length (m)
200
Material
SUS304
...see all>
Product Options
ADD TO CART
Standard Mass (kg/m) Cutting Load (kN [tf]) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Mass (kg/m) Cutting Load (kN [tf]) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.0038 6.37[0.65] 3 1Roll 1 3.0mm 07659452 289.99 SGD
In stock
0.0026 4.41[0.45] 2.5 1Roll 1 2.5mm 07659443 279.99 SGD
In stock
0.00202 0.422[0.043] 0.72 1Roll 1 0.72mm 09443244 179.99 SGD
Shipped after 2018-06-26
0.0042 0.735[0.075] 1.0 1Roll 1 1.0mm 07659407 119.99 SGD
In stock
0.0058 1.11[0.113] 1.2 1Roll 1 1.2mm 07659416 119.99 SGD
In stock
0.0095 1.62[0.165] 1.5 1Roll 1 1.5mm 07659425 139.99 SGD
In stock
0.0017 2.84[0.29] 2.0 1Roll 1 2.0mm 07659434 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lighting fixture installation
5
From Japan
On 2017-10-11 11:48:13
It is easy to handle. It is still useful if there is a table to mount the drum.
This review is about item#7659434.
Repair of lighting electrical equipment
4
From Japan
On 2017-09-17 07:05:07
It is used for preventing falling of the LED lighting lamp. The feeling of use is good.
This review is about item#07659407.
Used to prevent falling off of speaker ceiling mounted on site
5
From Japan
On 2015-11-01 13:56:08
It is cheaper than the ones on the market, it is easy to obtain long items, thank you
This review is about item#07659434.
Replacement for school stage curtain suspension source renovation
4
From Japan
On 2015-07-31 16:30:17
It does not change from ordinary goods, there is no special improvement good without another improvement point.
This review is about item#07659434.

Related Products