Buy more than* S$200* and get FREE SHIPPING

Rubberized Top Ten 5 Pairs

4.17 (6)
Purpose
Transportation work, civil engineering works, and general work
Catch-Phrase
Becomes softer through use.
Strength
Medium
Around Palms (cm)
About 20
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
About 8
Overall Length (cm)
About 24
Size
One Size Fits All
Color
Blue (Wrist part) Blue
Material
Polyester, cotton, others
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Pair) 1 #575 07581987 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Product carry-out work
4
From Japan
On 2017-05-17 11:57:20
I am generally satisfied, the price is cheap, because it is a consumable item, life expectancy is secondary. However, the rubber of the wrist will be cut off with probability of 30%, probably it is probably using the rubber band, but if you increase the strength, the evaluation star is 5
This review is about item#7581987.
Farm work
5
From Japan
On 2017-01-24 00:34:43
Durability, good fit, I tried variously but I like this rubber tire best
This review is about item#07581987.
To carry
5
From Japan
On 2016-03-10 15:01:15
Easy to use
This review is about item#07581987.
I do not need to repurchase it if you buy it in a bundle for transport light work.
4
From Japan
On 2015-07-26 21:03:00
Cost emphasis, I'm sure that it is not likely to have one month to use it professionally. However, it is indispensable because there is a grip that is not comparable with warts.
This review is about item#07581987.
Loading and unloading steel materials etc.
2
From Japan
On 2014-08-06 08:58:08
Compared with "cheering headmaster" of other company's products, the price is high but durability is almost the same. The rubbers of the left and right palms are bundled together, but when using it, even if you try to pull it apart, the rubber is firmly stuck firmly and it will break if you do not peel it carefully. Similarly, the cheering team head got together with each other, but it fell off easily. Therefore, even though I looked at "price, feeling of use, durability" I thought that the cheering headmaster was good.
This review is about item#07581987.
Vehicle maintenance / tire replacement operation
5
From Japan
On 2011-07-08 10:27:29
It is also easy to work by fitting well in the hand. I think this quality is very good at this price.
This review is about item#07581987.

Related Products