Buy more than* S$200* and get FREE SHIPPING

Soft Drive, Non-Slip Gloves

4.43 (7)
Materials (sliding resistant)
Vinyl chloride
Material
100% Cotton
...see all
Product Options
ADD TO CART
Color Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White (Anti-slip part) white About 18 About 7 About 19 S 1Pair 1 #101 07580641 2.82 SGD
In stock
White (Anti-slip part) white About 18 About 7.5 About 21 M 1Pair 1 #101 07580657 2.99 SGD
In stock
White (Anti-slip part) white About 19 About 8 About 24 L 1Pair 1 #101 07580666 3.59 SGD
In stock
White (Anti-slip part) pink About 18 About 7.5 About 21 M 1Pair 1 #103 07580675 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Driving a mini bus
4
From Japan
On 2017-05-11 18:35:01
In the coming season, you can drive fresh, refreshing and pleasant.
This review is about item#7580666.
Drink packaging work
4
From Japan
On 2016-07-22 16:49:43
It is good if the finger length is a little longer than the size of the whole glove, but the gloves themselves are S size, but the length of the fingers is too short, so those who had worn S size up to now There were many voices that it was hard.
This review is about item#07580641.
When driving
5
From Japan
On 2016-05-29 09:56:24
Especially good and bad, I am satisfied.
This review is about item#07580666.
With light work
5
From Japan
On 2015-09-15 16:00:33
The product was very good.
This review is about item#07580657.
inspection
4
From Japan
On 2015-08-17 20:43:21
OK
This review is about item#07580666.
I use it for cardboard packing work.
5
From Japan
On 2014-12-02 10:57:45
If it is an ordinary glove, it is too thick, and it can be torn as soon as it is made of rubber. It is difficult to understand the feel of objects. This is satisfactory because it is soft at that point. If it is a bit cheaper it is a full mark.
This review is about item#07580641.
For driving a car
4
From Japan
On 2013-03-07 18:10:58
It fits well and is good for driving, but it will become slippery inside while washing several times, I want you to improve that point.
This review is about item#07580657.

Related Products