Buy more than* S$200* and get FREE SHIPPING

Grip Gloves

4.50 (4)
Color (wrist Part)
Yellow
Materials (sliding resistant)
Vinyl chloride
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 18 About 7.5 About 21 M Polyester, wooley 1Pair 1 #310 07580544 2.99 SGD
In stock
About 20 About 8 About 24 L Polyester, wooley 1Pair 1 #310 07580553 3.99 SGD
In stock
About 18 About 7 About 19 S Polyester wooley 1Pair 1 #310 07580535 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Create wooden box for export packaging
5
From Japan
On 2016-11-29 14:38:05
It is useful for small employees. I hope prices are easy
This review is about item#7580535.
Loading and unloading of goods
5
From Japan
On 2015-10-11 14:59:44
The bargain sale of the home center is used for a while, the rubber of the anti-slip gets worn out and it becomes useless, but this product is both a glove's material and a non-slip rubber are firm and solid, it is very easy to use.
This review is about item#07580553.
General work at the factory
4
From Japan
On 2014-03-21 21:09:27
It may be thicker than other gloves. The fingers that I had bought before often had holes in the earlier part but this is okay at all.
This review is about item#07580553.
General work
4
From Japan
On 2014-02-09 02:47:59
It is thick and durable. Although my fingertips are apt to tear, now is OK.
This review is about item#07580553.

Related Products