Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Craftsman College 5 Pairs

4.12 (17)
Materials (sliding resistant)
Vinyl chloride
Color
White (Anti-slip part) white
Material
100% Cotton
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 18 About 7.5 About 21 M 1Pack(5Pair) 1 #760 07580605 8.99 SGD
In stock
About 19 About 8 About 24 L 1Pack(5Pair) 1 #760 07580614 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 1
2 star 1
1 star 1
Review Rating: 4.12
17 Customer Reviews
The reviews are automatic translation.
Assembling work and packing work etc.
4
From Japan
On 2018-04-24 15:28:49
It is weak for big friction, but it can be used enough for working normally. It fits in the hand, so I am eager to work and care. It is recommended for light work.
This review is about item#7580605.
Delivery work
5
From Japan
On 2017-09-07 15:01:44
It is a medium garment glove. I do not mind driving or writing pen. Turn it around and use it until the end turns black, then discard it.
This review is about item#7580605.
To farm work
2
From Japan
On 2016-10-16 21:41:12
Durability is bad. If you wash it three times, I will go to the trash can.
This review is about item#7580614.
Construction work
5
From Japan
On 2016-06-27 15:48:24
There is a possibility of injury by fine work, it is useful when there is no problem even if using gloves. It is convenient because the slip prevention is also effective perfectly with a thin hand and near sense of bare hands. Although there are many things that puncture opens with the use of one time, even if the price is reasonable and disposable, it does not matter.
This review is about item#07580614.
Unloading etc.
1
From Japan
On 2015-08-05 19:20:08
· Although I purchased it with reference to the review, it is disappointing · It is pointed out that the description of the item name of the delivery note does not know what the third person purchased
Load carrying
5
From Japan
On 2015-05-07 08:08:05
Easy to use from light dirty handling to handy load carrying. I think that it depends on the shape of the individual's hand, but it is a preeminent fit.
This review is about item#07580605.
When loading product
5
From Japan
On 2015-04-30 09:54:26
It is more satisfactory as a company because it is firmer than things sold at shops and can be purchased at affordable prices.
This review is about item#07580605.
Architectural relations
5
From Japan
On 2015-03-18 21:00:00
It is hard to slip fit to the hand.
This review is about item#07580614.
The price is cheap
5
From Japan
On 2014-05-06 14:05:33
The price was cheaper than other stores and the usability was good.
This review is about item#07580614.
Loading and unloading
4
From Japan
On 2014-01-07 10:09:24
It is satisfactory to use about 3 times even when washed.
This review is about item#07580605.

Related Products