Buy more than* S$200* and get FREE SHIPPING

Rubber Tension Gloves

4.33 (3)
Purpose
DIY carpentry, transportation and logistics, public construction industry
Catch-Phrase
Gloves that are highly durable that has rubber in the palm
Around Palms (cm)
24
Material (resin)
Natural rubber
Material (fiber)
Acrylics, nylon, others
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8
Overall Length (cm)
24
Size
One Size Fits All
Color
Red
Material
Polyester, acrylics
Specification
With lining
Application
DIY carpentry, transportation and logistics, public construction industry
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.301 07581813 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For work
3
From Japan
On 2017-05-04 09:18:08
There was a sense of stability used to actually carry cardboard of transportation work
This review is about item#7581813.
Sort work only
5
From Japan
On 2016-04-09 15:50:53
Originally I was using the grip L, but there was a problem with durability, changed to thick rubberized specification. Even though it is thick, workability is also high without stiffness. However, detailed work such as peeling off the seal is difficult, but in sorting work only, it is best usability good. Currently we are using it for repeat.
This review is about item#07581813.
Load carrying
5
From Japan
On 2015-02-17 14:37:53
Although I was using Showa's grip L, it got smelt quickly but it became impossible to use, but it is the same manufacturer but it is not almost odor even if I sweat It is durable rubber so it lasts a long time It is a bargain It is a bargain, Because rubber is thick, there is only bulky and bulky items. Please make S, M size by all means
This review is about item#07581813.

Related Products