Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Gloves Black

4.55 (38)
Purpose
Precise equipment handling, packing luggage, farming, general work
Materials (glove)
Woolly nylon
Type
Wrist rubber type
Color
Black
Material
Woolly nylon
Specification
One side processing
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
293-4051 17 Polyurethane resin 7.0 21.0 S 1Pair 1 1550 07581996 5.99 SGD
In stock
294-6424 18 Polyurethane plastic 7.5 22.0 M 1Pair 1 1550 07582005 5.99 SGD
In stock
294-6416 18.6 Polyurethane plastic 8.0 23.0 L 1Pair 1 1550 07582014 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 9
3 star 1
2 star 2
1 star 0
Review Rating: 4.55
38 Customer Reviews
The reviews are automatic translation.
Posting
5
From Japan
On 2018-06-08 00:58:14
The thickness of the gloves, good slip and good nice. It fits just for flyers and is easy to use at its best.
This review is about item#07582014.
Personnel of fire service control tournament
5
From Japan
On 2018-05-18 15:36:03
There is no glove that matches Kemisoft! I will also buy it.
This review is about item#7582005.
During machine maintenance
4
From Japan
On 2018-04-05 14:18:46
It is perfect fit and easy to use but if you wash it a few times it will get caught.
This review is about item#7581996.
Car maintenance
5
From Japan
On 2018-02-28 18:04:29
I always buy a small size so it fits perfectly in my hands. It is easy to take small parts.
This review is about item#7581996.
I am using it with diy
5
From Japan
On 2017-05-23 19:42:13
It is easy to use gloves that fit into your hands. I like it because the breathability is good.
This review is about item#7582005.
When working
5
From Japan
On 2016-10-16 18:09:24
Good fit. It can be used for detailed work.
This review is about item#7582005.
Protection while working
3
From Japan
On 2016-04-02 15:01:10
It is good to fit in your hands
This review is about item#07582014.
Planting trees
5
From Japan
On 2016-03-03 23:08:06
Size OK. Good fit
This review is about item#07582014.
Gardening, for civil engineering work
5
From Japan
On 2015-08-24 16:27:23
Fit feeling, workability of the hand is very good. You can easily tie the string while keeping gloves, unpacking without getting tired. It can be used for every work.
This review is about item#07582014.
Work using tools
5
From Japan
On 2015-06-12 11:35:00
I use it to protect hands when using hand tools such as drivers and spanners. Another atomic "Tough Red" is also used, but this is unsuitable for use such as drivers because slip prevention is tight, so for farm work. Chemi-soft black is an excellent one that can be used to work to some extent. As a matter of fact, I also used it when I walked eight hundred places in Shikoku in spring. It got a reasonable grip feeling to stick a cane and it got very useful quickly even if it gets wet with rain.
This review is about item#07582014.

Related Products