Buy more than* S$200* and get FREE SHIPPING

Rubber Palm Gloves

4.86 (7)
Purpose
Transport, warehouses, rebar work, machine operation,engineering, civil construction, etc.
Strength
Big
Palm Width (cm)
12+/-0.5
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8+/-0.5
Overall Length (cm)
23.5+/-1
Type
Super strong type
Size
One Size Fits All
Color
Orange
Thickness (mm)
1.25
Material
Polyester, nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 122G 07581831 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Light work
5
From Japan
On 2016-06-10 09:11:09
Feeling of the rubber is good, it does not slide, it is very comfortable to use
This review is about item#07581831.
Rubber hose detaching work
5
From Japan
On 2015-08-06 16:17:07
I got off the car and used for desorption work of rubber hose, exactly good hardness and grip power of natural rubber is good Also, rubber tension is hard to stuff and it is perfect for work at this time
This review is about item#07581831.
Loading and unloading of aluminum sash track.
5
From Japan
On 2014-12-25 18:02:51
Durable and long lasting. My hands do not become stinky.
This review is about item#07581831.
Grinding operation
5
From Japan
On 2013-05-17 13:12:33
Rubber is harder to peel than the green type and it is strong.
This review is about item#07581831.
Load loading
4
From Japan
On 2011-04-22 12:23:41
good
This review is about item#07581831.
I use it for packing foundry products.
5
From Japan
On 2010-12-14 13:37:59
I was using skins but this seems to be better.
This review is about item#07581831.
Collection of construction waste materials
5
From Japan
On 2008-01-21 22:26:59
I tried using it a lot, but durability number 1 is much cheaper than buying any other number.
This review is about item#07581831.

Related Products