Buy more than* S$200* and get FREE SHIPPING

Rubber Tension Gloves

4.00 (7)
Strength
Small
Palm Width (cm)
12+/-0.5
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8+/-0.5
Overall Length (cm)
24+/-1
Size
One Size Fits All
Material
Acrylic, polyester and nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 1110-1p 07581865 4.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Loading and unloading of loads
2
From Japan
On 2016-07-24 08:57:27
I have used it for many years, but recently, holes are made in the rubber part immediately. Cost down ??
This review is about item#07581865.
Loading of loads.
5
From Japan
On 2016-05-23 18:09:17
It is very soft and easy to bend and extend your fingers. It is easy to use gloves without steaming.
This review is about item#07581865.
Load handling work
5
From Japan
On 2014-10-16 15:56:13
I bought it before, but since it was a good product I bought it again. I will buy it in the future.
This review is about item#07581865.
We are using it when handling loads and handling loads.
5
From Japan
On 2014-07-14 14:05:13
We purchased and used various rubber-coated gloves at home centers and workshops, but this product is the best price, quality, and feeling at the moment.
This review is about item#07581865.
Luggage raising and lowering work
1
From Japan
On 2013-12-09 19:03:49
Eisin had previously purchased rubber gloves, but since Eisin disappeared, I bought it about 2 times with a guide saying a substitute, but Eisin 's glove was stronger in rubber and cheaper in price.
This review is about item#07581865.
Warehouse work
5
From Japan
On 2013-05-10 20:54:08
Currently I am purchasing various gloves and compare prices, durability etc, but this glove became No. 1 at the present moment. I think that it is about 40 yen less expensive than the other company gloves that wrote the review before, and the strength is the same or more. At the beginning of use you smell somewhat smelly like rubber but the smell will disappear soon. I think this is good.
This review is about item#07581865.
Loading and lowering steel work.
5
From Japan
On 2008-05-21 15:42:31
Rubber is only faced, it does not steam, hand elongation also works and it is easy to work. Easy to use and easy to fit with ordinary materials. I want you to sell it in the form of a dozen etc. (To be cheap)
This review is about item#07581865.

Related Products