Buy more than* S$200* and get FREE SHIPPING

Vinyl Thin Gloves With No Back Threads

4.92 (13)
Purpose
For cleaning, washing, gardening, bathroom cleaning, toilet cleaning, and car washing
Overall Length (cm)
30.0
Type
Thin
Color
White
Thickness (mm)
About 0.25
Material
Vinyl chloride (non-phthalate plasticizer use)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 7.0 29 S 407-3576 1Pair 1 V-131 07581104 1.99 SGD
In stock
20.0 7.8 31 M 407-3568 1Pair 1 V-131 07581113 1.99 SGD
In stock
22.0 8.1 35 L 407-3533 1Pair 1 V-131 07581122 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
I will use it in the teppanyaki shop's washbowl.
5
From Japan
On 2018-02-16 17:33:04
I have been repeating this M size all the time. I think that it is cleaner with no bristles on the back with just the right thickness to attach and detach. Cospa is also nice, so it is okay to switch to a new one each time there is a hole.
This review is about item#7581113.
Car wash / housework (cleaning)
5
From Japan
On 2017-03-10 19:05:32
Anyway it is strong. It is unlikely that you are using it and will be damaged. I am going to replace it when the dirt gets worse because it will become usable forever.
This review is about item#7581113.
Bathroom cleaning
5
From Japan
On 2017-01-29 01:06:24
It is a replacement from 100 rubber gloves. I bought it for cleaning the bath, but I like it because it is thick!
This review is about item#07581122.
Product sorting
5
From Japan
On 2016-11-28 15:42:20
Use it when sorting oil wound products. Since the parent company used this, it was easy to use, so I order a lot.
This review is about item#7581122.
From dishwashing to bicycle maintenance
5
From Japan
On 2016-04-05 16:27:58
I made freshly grated fish for dishwashing, I am doing cleaning and servicing if it gets dirty. So it is good to say that the color is white oil resistance. Compared to other companies' products we have used so far, it is slightly thick so it has durability, there is no change with time, because there is no anti-skid processing on the part touching the thing, the point that there is no feeling of slipping even in dishwasher is also good . Gloves are also slightly unsuitable, such as softness and thickness, even by use, but it seems that I finally hit the best one for myself. Because it is a product that is not sold in the neighborhood, this time I purchased additional spare parts as well.
This review is about item#07581122.
Selection of oil-rich products
5
From Japan
On 2015-10-06 14:59:28
When I went to my parent company, I used this product and purchased it because it was hard to break and easy to use
This review is about item#07581113.
Painting etc.
5
From Japan
On 2015-08-02 10:44:17
Although it can be broken, there is no particular problem if you consider the amount and thickness.
This review is about item#07581122.
Painting work
5
From Japan
On 2014-04-28 16:12:26
Unexpectedly, it will last strongly against organic solvents. I think that it is more advantageous than disposable.
This review is about item#07581113.
Cleaning operation
4
From Japan
On 2014-01-19 15:06:32
There is no problem in terms of products. I am glad if it is a bit cheaper.
This review is about item#07581122.
cleaning
5
From Japan
On 2013-07-16 13:26:38
It is easy to work with and it is convenient and useful. Especially S size is popular among female staff.
This review is about item#07581104.

Related Products