Buy more than* S$200* and get FREE SHIPPING

Vinyl Thick Gloves With Hair At The Interior

4.00 (2)
Material (surface)
Vinyl chloride (non-phthalate plasticizer use)
Material (reverse side)
Rayon (hair transplantation)
Overall Length (cm)
32.0
Type
Thick
Color
Violet
Specification
With lining
Application
For: Cleaning, washing, gardening, bathroomc cleaning, toilet cleaning, and car washing
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.0 8.0 31 M 407-3495 1Pair 1 V-111 07581086 -
Discontinued
[x]
22.0 8.2 35 L 407-3479 1Pair 1 V-111 07581095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
car wash
4
From Japan
On 2014-03-16 18:20:10
It was slightly smaller because there was only size M.
This review is about item#07581086.
car wash
4
From Japan
On 2013-05-07 19:30:52
A little more supple, but it seems to be strong.
This review is about item#07581086.

Related Products