Buy more than* S$200* and get FREE SHIPPING

Rubber Hope

3.50 (2)
Purpose
Engineering construction industry, agriculture, fish processing, etc.
Material (surface)
Natural rubber
Materials (sliding resistant)
Natural rubber
Color
Brown
Specification
With lining cloth
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 10+/-0.5 100% cotton knitted fabric 7.3+/-0.3 25+/-1 Soft type 1Pair 1 214 07581262 7.99 SGD
In stock
M 10.8+/-0.5 100% cotton knitted fabric 7.5+/-0.3 25+/-1 Soft type 1Pair 1 214 07581271 7.99 SGD
In stock
L 11.3+/-0.5 Pure cotton hosiery 7.5+/-0.3 25+/-1 Soft type 1Pair 1 214 07581287 7.99 SGD
In stock
LL 11.9+/-0.5 Pure cotton hosiery 8.0+/-0.3 25.5+/-1 Soft type 1Pair 1 214 07581296 7.99 SGD
In stock
L 11.3+/-0.5 Pure cotton hosiery 7.5+/-0.3 30+/-1 Soft type, medium long type 1Pair 1 214-30 07581314 8.99 SGD
In stock
LL 11.9+/-0.5 Pure cotton hosiery 8.0+/-0.3 30+/-1 Soft type, medium long type 1Pair 1 214-30 07581323 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Small fish scales
3
From Japan
On 2016-10-22 09:40:18
I used it for removing scales of small fish such as sardines. I felt good feeling I was feeling just fine grinding of fingers and palms. But since the gloves ended with the wrist, water entered during work and it was not possible to use the results as a result. I would like a long type of this glove to appear.
This review is about item#7581287.
Selection of fishing fish, agricultural work
4
From Japan
On 2014-06-04 14:59:49
Gloves can be easily worn / removed. Good sliding coverage effect
This review is about item#07581314.

Related Products