Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves

4.40 (15)
Purpose
Farming, gardening work, construction and civil engineering, fisheries, fishery processing industry
Material (surface)
Natural rubber
Material (reverse side)
Pure cotton
Overall Length (cm)
25.5+/-1
Color
Brown
Specification
With lining cloth
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.2+/-1 7.5+/-0.5 M 1Pair 1 1211 07581332 5.99 SGD
In stock
11.5+/-1 7.8+/-0.5 L 1Pair 1 1211 07581341 5.99 SGD
In stock
11.7+/-1 7.8+/-0.5 LL 1Pair 1 1211 07581357 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Paper collection work
5
From Japan
On 2017-08-18 18:37:09
I ordered a bigger, so it's easy to remove and I am very satisfied.
This review is about item#7581357.
Weeding
2
From Japan
On 2017-08-01 16:28:01
Because it takes time and effort to wear, I want you to put on where to pull!
This review is about item#7581357.
brittle
2
From Japan
On 2016-08-13 23:26:39
Even a small amount of solvent will dissolve and a hole will open. Only for uses other than organic solvents.
This review is about item#7581357.
Transport of chemicals
4
From Japan
On 2016-07-05 09:32:48
Simple handling chemicals are in use at the time of transportation. It does not have to slip against poly container or bag.
This review is about item#07581341.
Transport handling of chemical containers.
4
From Japan
On 2016-05-19 09:14:10
It is in use for transporting chemical containers. Even if chemicals adhere it can be used to protect hands if washed off with water.
This review is about item#07581332.
Light work of car wash and car shop
5
From Japan
On 2016-03-22 22:29:42
It can be used as a glove sensation for "light work" such as car washer car wash and tire exchange, it is useful. (If you get dirty after work, you are hand washing while wearing it) We have enough to buy cheap rubber gloves. After all, it seems a little difficult for the hands to smell somewhat after use.
This review is about item#07581332.
FRP lamination and molding
5
From Japan
On 2014-08-12 13:29:10
I am using it because it is cheaper than Twaron. Usability is good, but rubber odor in the first is a difficult point. Because I use solvent, I think that it will be useless though it will be useless in about a week. I hope this Atom natural rubber glove cuts 2000 yen with 10 pairs of pairs ...
This review is about item#07581332.
Maintenance work, car washing, handling of the garden
5
From Japan
On 2014-04-14 13:34:33
It is better not to be hard in winter. Vinyl gloves I used to date have become pretty hard in winter. The difficulty is that the hand smells rubber after use.
This review is about item#07581332.
Cleaning of farm equipment
5
From Japan
On 2014-02-05 09:22:34
It is soft and easy to use.
This review is about item#07581341.
Work with tools with oiled oil.
5
From Japan
On 2013-07-04 18:34:55
It is easy to remove the gloves by sweating hands, moderate hardness is suitable for all seasons. I can not give it away.
This review is about item#07581341.

Related Products