Buy more than* S$200* and get FREE SHIPPING

Industrial Gloves Black Front Large Thick

5.00 (1)
Purpose
Factory related
Around Palms (cm)
25.0
Middle Finger Length (cm)
8.1
Overall Length (cm)
36.5
Size
L
Color
Black
Thickness (mm)
(Arm part): 1.06+/-0.12
Material
Natural rubber latex
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 301 07580492 23.56 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal in blasting work.
5
From Japan
On 2014-06-16 13:05:40
There is a thick, very strong. Fingertip part is best if a little thin.
This review is about item#07580492.

Related Products