Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves, "Super Eagle"

3.40 (5)
Purpose
All work require using oil Engineering construction industry, agriculture, fish processing, etc.
Material (surface)
Nitrile rubber
Material (reverse side)
51% Polyester, 49% cotton
Overall Length (cm)
26.5+/-1
Type
Powerful type
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Specification Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Specification Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.4+/-0.5 S With lining cloth 10.8+/-0.3 1Pair 1 212 07581691 7.99 SGD
Shipped after 2018-02-26
7.4+/-0.5 M With lining cloth 11.2+/-0.3 1Pair 1 212 07581707 6.99 SGD
Shipped after 2018-02-26
7.8+/-0.5 L With lining cloth 11.8+/-0.3 1Pair 1 212 07581716 6.99 SGD
Shipped after 2018-02-26
8.0+/-0.5 LL - 12.0+/-0.3 1Pair 1 212 07581725 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Used when shochu potato cut treatment and waste oil treatment
4
From Japan
On 2017-09-28 22:47:31
We treat potatoes and oils that are several tons everyday. It is tough and hard to withstand. We are changing every 3 months.
This review is about item#7581707.
Washing the product
1
From Japan
On 2017-01-06 13:13:49
Durability (resistance to water penetration) fell than before. As a state, the tip of the middle finger, ring finger is not broken but the water is soaked from the junction. A hole can not be confirmed. The previous product was doing the same work and it had 6 to 7 days but now it will be drowned in 2 to 3 days. It will be helpful to improve.
This review is about item#7581716.
Degreasing work at thinner
4
From Japan
On 2015-02-14 11:29:20
Easy to use, but recently easy to break, so long as you have more durability.
This review is about item#07581725.
Die assembly work etc.
5
From Japan
On 2014-07-11 14:52:30
The point that the size is complete from S to LL size is extremely helpful
This review is about item#07581725.
Site work
3
From Japan
On 2013-04-19 17:59:35
It was thinner than I expected.
This review is about item#07581725.

Related Products