Buy more than* S$200* and get FREE SHIPPING

Light Eagle

4.64 (11)
Purpose
All work require using oil Engineering construction industry, agriculture, fish processing, etc.
Materials (sliding resistant)
Ceramic grain
Specification
With lining cloth
...see all>
Product Options
ADD TO CART
Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.2+/-0.3 Nitori rubber 100% cotton knitted fabric 7.4+/-0.5 26.5+/-1 Soft type S 1Pair 1 1300 07581621 6.99 SGD
In stock
11.2+/-0.3 Nitrile rubber Pure cotton hosiery 7.4+/-0.5 26.5+/-1 Soft type M 1Pair 1 1300 07581637 7.99 SGD
In stock
11.8+/-0.3 Nitrile rubber Pure cotton hosiery 7.8+/-0.5 26.5+/-1 Soft type L 1Pair 1 1300 07581646 8.99 SGD
In stock
12.0+/-0.3 Nitrile rubber Pure cotton hosiery 8.0+/-0.5 26.5+/-1 Soft type LL 1Pair 1 1300 07581655 6.99 SGD
In stock
11.2+/-0.3 Nitori rubber 100% cotton knitted fabric 7.4+/-0.5 30.0+/-1 Soft type and inside length type M 1Pair 1 1300-30 07581664 9.99 SGD
In stock
11.8+/-0.3 Nitrile rubber Pure cotton hosiery 7.8+/-0.5 30.0+/-1 Soft type, medium long type L 1Pair 1 1300-30 07581673 8.99 SGD
In stock
12.0+/-0.3 Nitrile rubber Pure cotton hosiery 8.0+/-0.5 30.0+/-1 Soft type, medium long type LL 1Pair 1 1300-30 07581682 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Installation of harmful wildlife extermination deer traps and installation Maintenance of environment
5
From Japan
On 2017-07-13 20:33:09
I used it a lot, but this is the first fit and easy to use I feel that strength also lasts longer than other gloves I used
This review is about item#7581621.
Cleaning work
5
From Japan
On 2017-05-22 14:38:16
It is soft and durable, easy to wash and easy to use. Extremely useful
This review is about item#7581646.
Civil engineering work
5
From Japan
On 2016-01-26 20:58:54
Because the fabric is also thin and supple, there is no sense of stiffness in rubber gloves and fine work is also easy to do. Also, because I am hands big, rubber gloves that are squeezing my wrist are hard to remove and dislike, so I use this glove always because the wrist restriction is small.
This review is about item#07581655.
When removing oiled parts.
4
From Japan
On 2015-04-14 15:30:19
I can grasp the tool securely, it is easy to use. Although it looks awkward, it is unexpectedly soft and easy to use, and when you are cold, you do a glove while you are inside, it can be used because it is proportional soft.
This review is about item#07581664.
I use it for setting / resetting parts with rust prevention oil to the processing machine.
5
From Japan
On 2014-10-19 08:42:27
Good fit when grabbing objects soft. Even if used for a long time, there is little steam.
This review is about item#07581646.
Purchase for work
5
From Japan
On 2014-08-20 23:16:25
It is very easy to use and saved.
This review is about item#07581655.
Packing of parts with oil (grease coating)
3
From Japan
On 2013-12-09 13:20:41
I think that the handled item is a metallic part, especially if there is difficulty at the fingertips, and it will be straightforward if reinforced.
This review is about item#07581637.
car wash
5
From Japan
On 2013-11-20 07:13:57
It is strong against oil, thin, hard to get tired and hard to tear. I have used various rubber hands, is this the best?
This review is about item#07581646.
Product processing
5
From Japan
On 2013-05-20 13:17:17
It is made of thin cloth, so it is good for fine work. Although it is saved if it is a little cheaper, I think that it can not be helped.
This review is about item#07581646.
I am using it at sea work
5
From Japan
On 2009-06-07 11:09:52
So soft so hands are not tiring Durable and economical
This review is about item#07581646.

Related Products