Buy more than* S$200* and get FREE SHIPPING

Canvas Leather Gloves

3.50 (2)
Around Palms (cm)
25
Middle Finger Length (cm)
9
Overall Length (cm)
23.5
Size
One Size Fits All
Color
Gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 311 07580273 8.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Handling of new iron plate
5
From Japan
On 2015-10-15 02:02:18
I use the hand protection of shirring work, but no problem. However, there are occasionally things that there is a hardness unevenness of leather.
This review is about item#07580273.
It is using at the time of the cutting operation of the welding work and thin sheet.
2
From Japan
On 2010-09-01 13:39:40
Easy to desorption relatively strong is good because it is low-cost. It should be noted that the good you, but if to further strong.
This review is about item#07580273.

Related Products