Buy more than* S$200* and get FREE SHIPPING

Goatskin Leather Rescue

5.00 (1)
Material
Goat leather
Specification
With Patch
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.0+/-0.5 25.0+/-1 LL 11.0+/-0.5 1Pair 1 2037 07580361 33.99 SGD
In stock
8.5+/-0.5 24.0+/-1 L 10.0+/-0.5 1Pair 1 2037 07580377 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood thinning work in forests
5
From Japan
On 2008-01-11 10:05:41
Flexibility · fitting best. Cutting · sewing is also beautiful.
This review is about item#07580361.

Related Products