Buy more than* S$200* and get FREE SHIPPING

Carrier Bags

5.00 (2)
Original Fabric
PP14x13/1400D
Color
Beige
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Main Unit Dimensions (Diameter phi xHeight H)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Main Unit Dimensions (Diameter phi xHeight H)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1100x1100 About 2.1 1Pack(10Sheet) 1 TB-001 07659461 269.99 SGD
Shipped after 2018-04-25
860x860x1200 - 2.0 1Pack(10Sheet) 1 TB-004 07659477 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During transportation work
5
From Japan
On 2015-11-16 08:45:05
I am using it without problems since it is tough.
This review is about item#07659461.
Put in a mineral pot, put plastic bag for disposal
5
From Japan
On 2013-07-29 13:33:21
It is easier to manage because it is made compact at the time of arrival. Also, it is very strong.
This review is about item#07659477.

Related Products