Buy more than* S$200* and get FREE SHIPPING

Miscellaneous Chain

5.00 (5)
Caution
As this is upset welding, it's unsuitable for hoisting accessory
Chain Length (m)
30
Surface Processing
Electric plating
...see all
Product Options
ADD TO CART
Inner Diameter (phi x Hmm) Chain Diameter (phi mm) Weight (kg/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi x Hmm) Chain Diameter (phi mm) Weight (kg/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26x6 (reference value) About 3 0.167 1PC 1 3 07659486 62.08 SGD
Shipped after 2017-05-29
33x8 (reference) About 5.5 0.5 1PC 1 5.5 07659513 169.90 SGD
Shipped after 2017-05-29
30x7 (reference value) About 4 0.23 1PC 1 4 07659495 81.50 SGD
Shipped after 2017-05-29
31x8 (reference value) About 5 0.38 1PC 1 5 07659504 129.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Weight of the insect net
5
From Japan
On 2016-09-29 18:37:16
I think also, regardless, are helpful
This review is about item#7659513.
Garden of the entrance of the chain, plastic until now
5
From Japan
On 2015-08-15 17:04:33
Very pretty. Inexpensive. For use in the 10 meters, but can not be helped hang. Very because it used hacksaw to cut. Overwhelmingly cheaper than DIY.
This review is about item#07659495.
As a weight
5
From Japan
On 2013-05-29 19:19:11
Although the chains are tangled together and it has become the wisdom ring state, it was cut and used, but I think that it is a good product for the price.
This review is about item#07659495.
Closure of company site doorway
5
From Japan
On 2012-09-15 14:53:37
I thought that it would be heavy and difficult to handle if it was 5 mm, but I made it 4 mm thick but it was a necessary and sufficient thickness. I think that it was cheaper than the home center, but selling over there, this is 30 m 1 volume selling so if you do not need that length, you will have to buy a home center after all. It is not so bad, so I do not know when to purchase it again.
This review is about item#07659495.
Holstein fence
5
From Japan
On 2011-06-23 17:49:16
I was looking for a 6 mm chain, but it was fine even with 5, 5 mm. Anyway, it was reasonable.
This review is about item#07659513.

Related Products