Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jis Slinging Wire, Rate Difference6X24 O/O

4.10 (10)
...see all>
Product Options
ADD TO CART
Breaking Load (kN) Rough Unit Mass (kg/m) Eye Part Width (mm) Wire Length (m) Wire Diameter (phi mm) Impeller Eye Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load (kN) Rough Unit Mass (kg/m) Eye Part Width (mm) Wire Length (m) Wire Diameter (phi mm) Impeller Eye Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
126(12.9tf) 0.850 140 2.5 - 280   1PC 1 16mmx2.5m 08214297 48.99 SGD
In stock
17.7(1.81tf) 0.12 80 4 6 160   1PC 1 6mmx4m 07659741 19.99 SGD
In stock
126(12.9tf) 0.85 140 3 16 280   1PC 1 16mmx3m 08214306 54.99 SGD
In stock
17.7(1.81tf) 0.12 80 1 6 160   1PC 1 6 mm x 1 m 07659714 8.99 SGD
In stock
17.7(1.81tf) 0.12 80 2 6 160   1PC 1 6mm x 2m 07659723 12.99 SGD
In stock
17.7(1.81tf) 0.12 80 3 6 160   1PC 1 6mmx3m 07659732 14.99 SGD
In stock
17.7(1.81tf) 0.12 80 5 6 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6mmx5m 07659757 24.99 SGD
Shipped after 2018-06-26
39.9(4.07tf) 0.269 100 1 9 200   1PC 1 9mmx1m 07659766 13.99 SGD
In stock
39.9(4.07tf) 0.269 100 1.5 9 200   1PC 1 9mm x 1.5m 07659775 15.99 SGD
In stock
39.9(4.07tf) 0.269 100 2 9 200   1PC 1 9mmx2m 07659784 17.99 SGD
In stock
39.9(4.07tf) 0.269 100 2.5 9 200   1PC 1 9mmx2.5m 07659793 17.99 SGD
In stock
39.9(4.07tf) 0.269 100 3 9 200   1PC 1 9mmx3m 07659802 21.99 SGD
In stock
39.9(4.07tf) 0.269 100 4 9 200   1PC 1 9mm x 4m 07659811 24.99 SGD
In stock
39.9(4.07tf) 0.269 100 5 9 200   1PC 1 9mmx5m 07659827 31.99 SGD
In stock
71.0(7.24tf) 0.478 120 1 12 240   1PC 1 12mmx1m 07659836 17.99 SGD
In stock
71.0(7.24tf) 0.478 120 1.5 12 240   1PC 1 12mm x 1.5m 07659845 22.99 SGD
In stock
71.0(7.24tf) 0.478 120 2 12 240   1PC 1 12mm x 2m 07659854 28.99 SGD
In stock
71.0(7.24tf) 0.478 120 2.5 12 240   1PC 1 12mm x 2.5m 07659863 29.99 SGD
In stock
71.0(7.24tf) 0.478 120 3 12 240   1PC 1 12mm x 3m 07659872 37.99 SGD
In stock
71.0(7.24tf) 0.478 120 4 12 240   1PC 1 12mmx4m 07659881 35.99 SGD
In stock
71.0(7.24tf) 0.478 120 5 12 240   1PC 1 12mm x 5m 07659897 47.99 SGD
In stock
126(12.9tf) 0.850 140 1 16 280   1PC 1 16 mm x 1 m 08214263 35.99 SGD
In stock
126(12.9tf) 0.850 140 1.5 16 280   1PC 1 16mmx1.5m 08214272 40.99 SGD
In stock
126(12.9tf) 0.850 140 2 16 280   1PC 1 16mmx2m 08214281 42.99 SGD
In stock
126(12.9tf) 0.850 140 4 16 280   1PC 1 16 mm x 4 m 08214315 70.99 SGD
In stock
126(12.9tf) 0.850 140 5 16 280   1PC 1 16 mm x 5 m 08214324 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Stone hanging
1
From Japan
On 2017-04-25 15:37:01
From the place where it became a bundle, you get stabbed in your hands with beards. Although it can not be helped if it is old, is not it wrong to do it? I have never purchased new items of other products, but even old ones I have are not shaving.
This review is about item#7659723.
When holding the retainer material
5
From Japan
On 2016-11-24 17:28:28
I worked safely using a powerful long shackle purchased together.
This review is about item#7659784.
Slinging
5
From Japan
On 2016-02-15 18:13:33
The price was cheap and could be used without problems.
This review is about item#07659802.
Steel frame production and injury during construction
3
From Japan
On 2015-12-02 18:15:12
The size of the rings at both ends is a little too big.
This review is about item#07659714.
Slinging
5
From Japan
On 2015-10-07 11:30:40
It was saved because it was hard to get things caulked temporarily by PL method
This review is about item#07659723.
It is used for unloading.
5
From Japan
On 2015-04-29 15:13:42
The price is cheap, it will be saved because it is available immediately after ordering.
This review is about item#07659802.
Carrying load
4
From Japan
On 2014-06-07 10:34:06
It seems that it was better than what we purchased at other companies we used.
This review is about item#07659854.
Used to hang heavy objects
4
From Japan
On 2013-10-15 15:19:42
I was able to use it with confidence because it was a solid build. I think that it is a good product.
This review is about item#07659881.
Concrete hopper work
4
From Japan
On 2013-06-19 16:42:04
Easy to use
This review is about item#08214272.
Used for pipelining, between processes.
5
From Japan
On 2008-11-27 23:16:51
It is cheaper than the workmanship of the ship's shop, but the delivery date is five days long. I will not make it in time.
This review is about item#07659811.

Related Products