Buy more than* S$200* and get FREE SHIPPING

Electric Hoists

3.50 (2)
Rated Time (minutes)
5
Power Cord (m)
1.5
Power Source (single phase/V)
100(50 - 60Hz)
Winding Speed (m/min)
12
Wire Diameter (phi mm)
4
Cord Length (m)
3 (operation switch)
Reach Capability (m)
10
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Motor Output (W) Rated Lifting Load (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Motor Output (W) Rated Lifting Load (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 80 13.5 1PC 1 ZS80 07661787 699.99 SGD
In stock
290-2320 250 100 14.5 1PC 1 ZS100 07661796 719.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Loading and unloading of the beekeeping junction box
5
From Japan
On 2015-04-10 18:48:23
I am doing beekeeping, but when the jacket becomes full of dense, it will be around 30 kg. It is used for loading and unloading of the junction box during inspection work. The price is reasonable and I use it very conveniently. It was released from hard labor.
This review is about item#07661787.
Product raising and lowering
2
From Japan
On 2012-11-10 18:42:29
I bought it before the week I bought the wire was shanked afterwards but it has been shanked everywhere on the wire at the point of 1 month elapsing There is a problem in usage One hundred times of raise / I can not trust the product in the state.
This review is about item#07661787.

Related Products