Buy more than* S$200* and get FREE SHIPPING

Beam Trolley

Caution
Not to be damaged baggage at the bottom part of ratchet buckle, buckle seat is included as standard.
Conpatible Beam Width (mm)
60 to 150
Dimensions J (mm)
20 to 65
Dimensions E (mm)
60 to 150
Dimensions D (mm)
25
Dimension F (mm)
1.5 to 3
Dimensions A (mm)
256
Dimension d (mm)
20
...see all>
Product Options
ADD TO CART
Working Load (kg) Dimension H (mm) Weight (kg) TRUSCO Part Number Dimension G(mm) Dimensions I (mm) Minimum Turning Radius (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (kg) Dimension H (mm) Weight (kg) TRUSCO Part Number Dimension G(mm) Dimensions I (mm) Minimum Turning Radius (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 65 to 110 4.5 - 65 35 1000 148 to 200 187 1PC 1 BT1ton 07661866 309.99 SGD
In stock
500 55 to 100 3.5 290-2338 58 30 800 132 to 184 156 1PC 1 BT0.5ton 07661857 269.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products