Buy more than* S$200* and get FREE SHIPPING

Pipe Hangers

4.25 (4)
Caution
Does not include electric hoists.
Compatible Pipe Diameter (phi mm)
42.7 - 48.6
Working Load (kg)
350
Weight (g)
550
TRUSCO Part Number
290-2346
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PHO 07661875 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2018-04-01 15:54:54
I want you to be able to use other than pipe pipe pipe for installation
This review is about item#7661875.
Machine maintenance
5
From Japan
On 2018-01-29 21:03:09
Thanks to this tool, work got worse. I would like to purchase more.
This review is about item#7661875.
Disinfection scattering prevention net wire for tension
4
From Japan
On 2016-10-18 11:21:18
The freedom of the hanger section was easy to use, it was very good. I wanted to upload photos of usage examples as well.
This review is about item#7661875.
It is used to hang a hydraulic jack of 40kg - 125kg in a single pipe pipe scaffold stage operation
5
From Japan
On 2013-06-01 16:46:08
For goods I think that the usability is also good Just think that the amount is much too much higher than the clamp of a normal single pipe pipe It thought that it is about 1800 yen at the time of last purchase though it is the 2nd purchase this time It was even higher this time this time. I think that it is easy to purchase about 30% more amount of ordinary single pipe pipe clamp
This review is about item#07661875.

Related Products