Buy more than* S$200* and get FREE SHIPPING

Hand Winch

5.00 (1)
Handle Length (mm)
181
Bolt Diameter
M10m/m(W3/8)
Dimensions E (mm)
109.5
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Tensile Strength (kg) Dimensions D (mm) Wire Rope Diameter (phi mm) Brake Dimension F (mm) Ratio Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Dimensions J (mm) Length (m) Dimensions I (mm) Weight (kg) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Tensile Strength (kg) Dimensions D (mm) Wire Rope Diameter (phi mm) Brake Dimension F (mm) Ratio Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Dimensions J (mm) Length (m) Dimensions I (mm) Weight (kg) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 500 51 5 to 6 Nails (manual) expression 30.5 4.4: 1 (gear) 17 49 15.5 99 94 38 10 (maximum take-up) 54.5 2.9 86 1PC 1 DL1300A 07661893 -
Discontinued
[x]
24 250 32 4 - 5 - 31.5 3.2:1 (gear) 26 31 11 91 133.5 16.5 10 (maximum rolling up) 53.5 1.7 74.5 1PC 1 DL600A 07661884 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting the bicycle in the garage Storage
5
From Japan
On 2013-11-24 19:00:35
It was user-friendly, robust and secure.
This review is about item#07661884.

Related Products