Buy more than* S$200* and get FREE SHIPPING

Polyethylene Pail with Brush

5.00 (1)
Upper Diameter (phi) x Lower Diameter (phi) x Height (mm)
152x130x132 (poly pail can)
Trim Width (mm)
30, 50
Capacity (L)
1.5 (poly pail can)
Set Contents
Polyrail can x 1 piece Brush (30 mm x 1 piece, and 50 mm x 1 piece)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 11742 07095374 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For do-it-yourself
5
From Japan
On 2011-05-01 12:58:42
This price is cheap with brushed.
This review is about item#07095374.

Related Products