Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T slot end mill

Blade Width Tolerance (mm)
0-+0.1
Tolerance of Outside Diameter (mm)
0-+0.05
Number of Blades
5
Material
HSS-Co
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Neck Length l1(mm) Blade Width l (mm) Neck Diameter d1(mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Neck Length l1(mm) Blade Width l (mm) Neck Diameter d1(mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0091 22 5 9 16 20 120 261-4324 1pc 1 TSE 07690742 129.99 SGD
Shipped after 2018-06-25
1 0091 22 8 9.5 16 22 120 261-4405 1pc 1 TSE 07690821 149.99 SGD
Shipped after 2018-06-25
1 0091 22 12 9.5 16 22 120 261-4421 1pc 1 TSE 07690846 159.99 SGD
Shipped after 2018-06-25
1 0091 24 10 11 16 28 125 261-4677 1pc 1 TSE 07691092 219.99 SGD
Shipped after 2018-06-25
- 28 10 15 20 32 130 - 1pc 1 TSE 07691214 279.99 SGD
Shipped after 2018-06-25
- 28 18 15 20 32 130 - 1pc 1 TSE 07691257 279.99 SGD
Shipped after 2018-06-25
- 34 10 18 25 38 135 - 1pc 1 TSE 07691372 349.99 SGD
Shipped after 2018-06-25
- 34 10 19 25 40 135 - 1pc 1 TSE 07691451 409.99 SGD
Shipped after 2018-06-25
- 34 12 19 25 40 135 - 1pc 1 TSE 07691476 409.99 SGD
Shipped after 2018-06-25
- 38 25 20 25 45 140 - 1pc 1 TSE 07691591 539.99 SGD
Shipped after 2018-06-25
- 40 20 20 25 50 145 - 1pc 1 TSE 07691661 539.99 SGD
Shipped after 2018-06-25
- 40 25 20 25 50 145 - 1pc 1 TSE 07691686 589.99 SGD
Shipped after 2018-06-25
- 42 18 20 25 55 155 - 1pc 1 TSE 07691747 669.99 SGD
Shipped after 2018-06-25
- 42 30 20 25 55 155 - 1pc 1 TSE 07691783 669.99 SGD
Shipped after 2018-06-25
- 45 10 23 25 60 170 - 1pc 1 TSE 07691792 799.99 SGD
Shipped after 2018-06-25
- 45 12 23 25 60 170 - 1pc 1 TSE 07691801 799.99 SGD
Shipped after 2018-06-25
- 45 16 23 25 60 170 - 1pc 1 TSE 07691826 799.99 SGD
Shipped after 2018-06-25
- 45 22 23 25 60 170 - 1pc 1 TSE 07691853 849.99 SGD
Shipped after 2018-06-25
- 45 25 23 25 60 170 - 1pc 1 TSE 07691862 849.99 SGD
Shipped after 2018-06-25
1 0091 20 8 7 16 16 115 261-4251 1pc 1 TSE 07690627 119.99 SGD
Shipped after 2018-06-25
- 22 10 9 16 19 120 - 1pc 1 TSE 07690733 129.99 SGD
Shipped after 2018-06-25
1 0091 22 8 9 16 20 120 261-4359 1pc 1 TSE 07690776 129.99 SGD
Shipped after 2018-06-25
1 0091 22 6 9.5 16 22 120 261-4383 1pc 1 TSE 07690803 149.99 SGD
Shipped after 2018-06-25
1 0091 24 12 10 16 24 125 261-4481 1pc 1 TSE 07690907 199.99 SGD
Shipped after 2018-06-25
1 0091 24 10 11 16 26 125 261-4600 1pc 1 TSE 07691022 219.99 SGD
Shipped after 2018-06-25
1 0091 24 15 11 16 28 125 261-4693 1pc 1 TSE 07691117 259.99 SGD
Shipped after 2018-06-25
1 0091 26 6 13 20 30 125 261-4715 1pc 1 TSE 07691135 259.99 SGD
Shipped after 2018-06-25
1 0091 26 7 13 20 30 125 261-4723 1pc 1 TSE 07691144 259.99 SGD
Shipped after 2018-06-25
- 28 7 15 20 32 130 - 1pc 1 TSE 07691196 279.99 SGD
Shipped after 2018-06-25
- 28 8 15 20 32 130 - 1pc 1 TSE 07691205 279.99 SGD
Shipped after 2018-06-25
- 28 20 15 20 32 130 - 1pc 1 TSE 07691266 279.99 SGD
Shipped after 2018-06-25
- 28 8 17 20 35 130 - 1pc 1 TSE 07691284 279.99 SGD
Shipped after 2018-06-25
- 28 10 17 20 35 130 - 1pc 1 TSE 07691293 279.99 SGD
Shipped after 2018-06-25
- 34 15 18 25 38 135 - 1pc 1 TSE 07691397 349.99 SGD
Shipped after 2018-06-25
- 34 18 18 25 38 135 - 1pc 1 TSE 07691415 349.99 SGD
Shipped after 2018-06-25
- 34 7 19 25 40 135 - 1pc 1 TSE 07691433 409.99 SGD
Shipped after 2018-06-25
- 34 18 19 25 40 135 - 1pc 1 TSE 07691494 409.99 SGD
Shipped after 2018-06-25
- 34 20 19 25 40 135 - 1pc 1 TSE 07691503 409.99 SGD
Shipped after 2018-06-25
- 38 15 20 25 45 140 - 1pc 1 TSE 07691546 539.99 SGD
Shipped after 2018-06-25
- 38 16 20 25 45 140 - 1pc 1 TSE 07691555 539.99 SGD
Shipped after 2018-06-25
- 38 22 20 25 45 140 - 1pc 1 TSE 07691582 539.99 SGD
Shipped after 2018-06-25
- 40 12 20 25 50 145 - 1pc 1 TSE 07691625 539.99 SGD
Shipped after 2018-06-25
- 40 15 20 25 50 145 - 1pc 1 TSE 07691634 539.99 SGD
Shipped after 2018-06-25
- 40 18 20 25 50 145 - 1pc 1 TSE 07691652 539.99 SGD
Shipped after 2018-06-25
- 42 12 20 25 55 155 - 1pc 1 TSE 07691713 669.99 SGD
Shipped after 2018-06-25
- 42 20 20 25 55 155 - 1pc 1 TSE 07691756 669.99 SGD
Shipped after 2018-06-25
- 42 25 20 25 55 155 - 1pc 1 TSE 07691774 669.99 SGD
Shipped after 2018-06-25
- 45 15 23 25 60 170 - 1pc 1 TSE 07691817 799.99 SGD
Shipped after 2018-06-25
- 45 20 23 25 60 170 - 1pc 1 TSE 07691844 799.99 SGD
Shipped after 2018-06-25
- 45 30 23 25 60 170 - 1pc 1 TSE 07691871 849.99 SGD
Shipped after 2018-06-25
1 0091 20 7 7 16 16 115 261-4243 1pc 1 TSE 07690611 119.99 SGD
Shipped after 2018-06-25
1 0091 22 5 8 16 18 120 261-4278 1pc 1 TSE 07690645 129.99 SGD
Shipped after 2018-06-25
1 0091 22 7 9.5 16 22 120 261-4391 1pc 1 TSE 07690812 149.99 SGD
Shipped after 2018-06-25
1 0091 24 7 10 16 24 125 261-4456 1pc 1 TSE 07690873 199.99 SGD
Shipped after 2018-06-25
1 0091 24 8 11 16 26 125 261-4596 1pc 1 TSE 07691013 219.99 SGD
Shipped after 2018-06-25
1 0091 24 15 11 16 26 125 261-4626 1pc 1 TSE 07691047 259.99 SGD
Shipped after 2018-06-25
1 0091 26 5 13 20 30 125 261-4707 1pc 1 TSE 07691126 259.99 SGD
Shipped after 2018-06-25
1 0091 26 8 13 20 30 125 261-4731 1pc 1 TSE 07691153 259.99 SGD
Shipped after 2018-06-25
1 0091 26 12 13 20 30 125 261-4758 1pc 1 TSE 07691171 279.99 SGD
Shipped after 2018-06-25
1 0091 26 15 13 20 30 125 261-4766 1pc 1 TSE 07691187 279.99 SGD
Shipped after 2018-06-25
- 28 20 17 20 35 130 - 1pc 1 TSE 07691345 279.99 SGD
Shipped after 2018-06-25
- 34 12 18 25 38 135 - 1pc 1 TSE 07691381 349.99 SGD
Shipped after 2018-06-25
- 34 20 18 25 38 135 - 1pc 1 TSE 07691424 349.99 SGD
Shipped after 2018-06-25
- 38 8 20 25 45 140 - 1pc 1 TSE 07691512 509.99 SGD
Shipped after 2018-06-25
- 38 10 20 25 45 140 - 1pc 1 TSE 07691521 509.99 SGD
Shipped after 2018-06-25
- 38 12 20 25 45 140 - 1pc 1 TSE 07691537 539.99 SGD
Shipped after 2018-06-25
- 38 20 20 25 45 140 - 1pc 1 TSE 07691573 539.99 SGD
Shipped after 2018-06-25
- 40 10 20 25 50 145 - 1pc 1 TSE 07691616 539.99 SGD
Shipped after 2018-06-25
- 40 16 20 25 50 145 - 1pc 1 TSE 07691643 539.99 SGD
Shipped after 2018-06-25
- 40 22 20 25 50 145 - 1pc 1 TSE 07691677 589.99 SGD
Shipped after 2018-06-25
- 42 15 20 25 55 155 - 1pc 1 TSE 07691722 669.99 SGD
Shipped after 2018-06-25
- 42 22 20 25 55 155 - 1pc 1 TSE 07691765 669.99 SGD
Shipped after 2018-06-25
- 45 18 23 25 60 170 - 1pc 1 TSE 07691835 799.99 SGD
Shipped after 2018-06-25
1 0091 20 8 6 16 15 115 261-4201 1pc 1 TSE 07690575 119.99 SGD
Shipped after 2018-06-25
1 0091 20 5 7 16 16 115 261-4227 1pc 1 TSE 07690593 119.99 SGD
Shipped after 2018-06-25
1 0091 22 8 8 16 18 120 261-4308 1pc 1 TSE 07690672 129.99 SGD
Shipped after 2018-06-25
1 0091 22 10 8 16 18 120 261-4316 1pc 1 TSE 07690681 129.99 SGD
Shipped after 2018-06-25
- 22 6 9 16 19 120 - 1pc 1 TSE 07690706 129.99 SGD
Shipped after 2018-06-25
1 0091 24 5 10 16 24 125 261-4430 1pc 1 TSE 07690855 199.99 SGD
Shipped after 2018-06-25
1 0091 24 6 10 16 24 125 261-4448 1pc 1 TSE 07690864 199.99 SGD
Shipped after 2018-06-25
1 0091 24 8 10 16 24 125 261-4464 1pc 1 TSE 07690882 199.99 SGD
Shipped after 2018-06-25
1 0091 24 10 10 16 24 125 261-4472 1pc 1 TSE 07690891 199.99 SGD
Shipped after 2018-06-25
1 0091 24 7 11 16 25 125 261-4511 1pc 1 TSE 07690934 199.99 SGD
Shipped after 2018-06-25
1 0091 24 5 11 16 26 125 261-4561 1pc 1 TSE 07690986 219.99 SGD
Shipped after 2018-06-25
1 0091 24 7 11 16 26 125 261-4588 1pc 1 TSE 07691004 219.99 SGD
Shipped after 2018-06-25
1 0091 24 12 11 16 26 125 261-4618 1pc 1 TSE 07691031 259.99 SGD
Shipped after 2018-06-25
1 0091 24 6 11 16 28 125 261-4642 1pc 1 TSE 07691065 219.99 SGD
Shipped after 2018-06-25
- 28 16 17 20 35 130 - 1pc 1 TSE 07691327 279.99 SGD
Shipped after 2018-06-25
- 34 8 18 25 38 135 - 1pc 1 TSE 07691363 349.99 SGD
Shipped after 2018-06-25
- 34 16 19 25 40 135 - 1pc 1 TSE 07691485 409.99 SGD
Shipped after 2018-06-25
- 38 18 20 25 45 140 - 1pc 1 TSE 07691564 539.99 SGD
Shipped after 2018-06-25
- 40 8 20 25 50 145 - 1pc 1 TSE 07691607 539.99 SGD
Shipped after 2018-06-25
- 40 30 20 25 50 145 - 1pc 1 TSE 07691695 589.99 SGD
Shipped after 2018-06-25
- 42 10 20 25 55 155 - 1pc 1 TSE 07691704 639.99 SGD
Shipped after 2018-06-25
- 42 16 20 25 55 155 - 1pc 1 TSE 07691731 669.99 SGD
Shipped after 2018-06-25
1 0091 22 6 8 16 18 120 261-4286 1pc 1 TSE 07690654 129.99 SGD
Shipped after 2018-06-25
- 22 5 9 16 19 120 - 1pc 1 TSE 07690697 129.99 SGD
Shipped after 2018-06-25
- 22 7 9 16 19 120 - 1pc 1 TSE 07690715 129.99 SGD
Shipped after 2018-06-25
1 0091 24 8 11 16 25 125 261-4529 1pc 1 TSE 07690943 199.99 SGD
Shipped after 2018-06-25
1 0091 24 10 11 16 25 125 261-4537 1pc 1 TSE 07690952 199.99 SGD
Shipped after 2018-06-25
1 0091 24 12 11 16 25 125 261-4545 1pc 1 TSE 07690961 199.99 SGD
Shipped after 2018-06-25
1 0091 24 15 11 16 25 125 261-4553 1pc 1 TSE 07690977 199.99 SGD
Shipped after 2018-06-25
1 0091 24 6 11 16 26 125 261-4570 1pc 1 TSE 07690995 219.99 SGD
Shipped after 2018-06-25
1 0091 24 7 11 16 28 125 261-4651 1pc 1 TSE 07691074 219.99 SGD
Shipped after 2018-06-25
- 28 15 15 20 32 130 - 1pc 1 TSE 07691232 279.99 SGD
Shipped after 2018-06-25
- 28 16 15 20 32 130 - 1pc 1 TSE 07691241 279.99 SGD
Shipped after 2018-06-25
- 28 12 17 20 35 130 - 1pc 1 TSE 07691302 279.99 SGD
Shipped after 2018-06-25
- 28 18 17 20 35 130 - 1pc 1 TSE 07691336 279.99 SGD
Shipped after 2018-06-25
- 34 8 19 25 40 135 - 1pc 1 TSE 07691442 409.99 SGD
Shipped after 2018-06-25
1 0091 20 5 6 16 15 115 261-4171 1pc 1 TSE 07690541 119.99 SGD
Shipped after 2018-06-25
1 0091 20 10 6 16 15 115 261-4219 1pc 1 TSE 07690584 119.99 SGD
Shipped after 2018-06-25
1 0091 20 6 7 16 16 115 261-4235 1pc 1 TSE 07690602 119.99 SGD
Shipped after 2018-06-25
1 0091 20 10 7 16 16 115 261-4260 1pc 1 TSE 07690636 119.99 SGD
Shipped after 2018-06-25
1 0091 22 7 8 16 18 120 261-4294 1pc 1 TSE 07690663 129.99 SGD
Shipped after 2018-06-25
- 22 8 9 16 19 120 - 1pc 1 TSE 07690724 129.99 SGD
Shipped after 2018-06-25
1 0091 22 6 9 16 20 120 261-4332 1pc 1 TSE 07690751 129.99 SGD
Shipped after 2018-06-25
1 0091 22 7 9 16 20 120 261-4341 1pc 1 TSE 07690767 129.99 SGD
Shipped after 2018-06-25
1 0091 22 5 9.5 16 22 120 261-4375 1pc 1 TSE 07690794 149.99 SGD
Shipped after 2018-06-25
1 0091 22 10 9.5 16 22 120 261-4413 1pc 1 TSE 07690837 149.99 SGD
Shipped after 2018-06-25
1 0091 24 12 11 16 28 125 261-4685 1pc 1 TSE 07691101 259.99 SGD
Shipped after 2018-06-25
1 0091 26 10 13 20 30 125 261-4740 1pc 1 TSE 07691162 259.99 SGD
Shipped after 2018-06-25
- 28 12 15 20 32 130 - 1pc 1 TSE 07691223 279.99 SGD
Shipped after 2018-06-25
- 28 7 17 20 35 130 - 1pc 1 TSE 07691275 279.99 SGD
Shipped after 2018-06-25
- 28 15 17 20 35 130 - 1pc 1 TSE 07691311 279.99 SGD
Shipped after 2018-06-25
- 34 7 18 25 38 135 - 1pc 1 TSE 07691354 349.99 SGD
Shipped after 2018-06-25
- 34 16 18 25 38 135 - 1pc 1 TSE 07691406 349.99 SGD
Shipped after 2018-06-25
1 0091 20 6 6 16 15 115 261-4189 1pc 1 TSE 07690557 119.99 SGD
Shipped after 2018-06-25
1 0091 20 7 6 16 15 115 261-4197 1pc 1 TSE 07690566 119.99 SGD
Shipped after 2018-06-25
1 0091 22 10 9 16 20 120 261-4367 1pc 1 TSE 07690785 129.99 SGD
Shipped after 2018-06-25
1 0091 24 5 11 16 25 125 261-4499 1pc 1 TSE 07690916 199.99 SGD
Shipped after 2018-06-25
1 0091 24 6 11 16 25 125 261-4502 1pc 1 TSE 07690925 199.99 SGD
Shipped after 2018-06-25
1 0091 24 5 11 16 28 125 261-4634 1pc 1 TSE 07691056 219.99 SGD
Shipped after 2018-06-25
1 0091 24 8 11 16 28 125 261-4669 1pc 1 TSE 07691083 219.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products