Buy more than* S$200* and get FREE SHIPPING

Angle Shank Type Chamfering Cutter

4.60 (5)
...see all>
Product Options
ADD TO CART
Neck Length l1(mm) Blade Width l (mm) Neck Diameter d1(mm) Tolerance of Outside Diameter (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Weight (g) Overall Length L (mm) Angle (Degree) 2014 TRUSCO Published Page Number of Blades TRUSCO Part Number Material Angle Tolerance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neck Length l1(mm) Blade Width l (mm) Neck Diameter d1(mm) Tolerance of Outside Diameter (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Weight (g) Overall Length L (mm) Angle (Degree) 2014 TRUSCO Published Page Number of Blades TRUSCO Part Number Material Angle Tolerance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 19 18 0 to +0.5 20 40 - 90 60 1-0067 10 138-3591 HSS +/-15degree   1PC 1 SAC 07692377 259.99 SGD
Shipped after 2018-01-25
8.4 2.6 6 0 to +0.5 10 15 - 59 30 - 8 - HSS +/-15degree   1PC 1 SAC 07691905 90.99 SGD
Shipped after 2018-01-25
13 6 8 0 - +0.5 10 20 - 64 45 - 8 - HSS +/-15 degree   1PC 1 SAC 07692036 109.99 SGD
In stock
- - - 0 to +0.5 12 25 - 68 70 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692526 139.99 SGD
Shipped after 2018-01-25
20 35 22 0 to +0.5 25 60 - 115 70 - - - HSS +/- 15 degree   1PC 1 SAC 07692596 669.99 SGD
Shipped after 2018-01-25
5.5 5.5 4 0 to +0.5 8 10 - 50 75 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692605 94.99 SGD
Shipped after 2018-01-25
6 6 5 0 to +0.5 8 12 - 52 75 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692614 91.99 SGD
Shipped after 2018-01-25
7 7 7 0 to +0.5 10 15 - 59 75 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692623 93.99 SGD
Shipped after 2018-01-25
- 32 22 0 to +0.5 25 55 - 110 75 - - - HSS +/- 15 degree   1PC 1 SAC 07692702 619.99 SGD
Shipped after 2018-01-25
6 6 5 0 to +0.5 8 12 - 52 80 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692736 93.99 SGD
Shipped after 2018-01-25
23 7 - 0 to +0.5 20 40 - 90 30 - - - HSS +/- 15 degree   1PC 1 SAC 07691957 319.99 SGD
Shipped after 2018-01-25
26.6 8.4 - 0 to +0.5 20 45 - 96 30 - - - HSS +/- 15 degree   1PC 1 SAC 07691966 409.99 SGD
Shipped after 2018-01-25
30.7 9.3 - 0 to +0.5 25 50 - 105 30 - - - HSS +/- 15 degree   1PC 1 SAC 07691975 499.99 SGD
Shipped after 2018-01-25
35.4 11.6 20 0 to +0.5 25 60 - 115 30 - - - HSS +/- 15 degree   1PC 1 SAC 07691993 669.99 SGD
Shipped after 2018-01-25
8.5 3.5 5 0 to +0.5 8 12 - 52 45 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692011 86.99 SGD
Shipped after 2018-01-25
15.5 7.5 - 0 to +0.5 12 25 - 68 45 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692045 129.99 SGD
Shipped after 2018-01-25
27.5 13.5 - 0 to +0.5 20 45 - 96 45 - - - HSS +/- 15 degree   1PC 1 SAC 07692081 399.99 SGD
Shipped after 2018-01-25
33.5 16.5 22 0 to +0.5 25 55 - 110 45 - - - HSS +/- 15 degree   1PC 1 SAC 07692106 539.99 SGD
Shipped after 2018-01-25
9 - 8 0 to +0.5 10 20 - 64 70 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692517 129.99 SGD
Shipped after 2018-01-25
- 30 20 0 to +0.5 25 50 - 105 70 - - - HSS +/- 15 degree   1PC 1 SAC 07692571 499.99 SGD
Shipped after 2018-01-25
8 - 8 0 to +0.5 10 20 - 64 75 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692632 129.99 SGD
Shipped after 2018-01-25
- 20 - 0 to +0.5 16 35 - 82 80 - - - HSS +/- 15 degree   1PC 1 SAC 07692781 269.99 SGD
Shipped after 2018-01-25
- 23 - 0 to +0.5 20 40 - 90 80 - - - HSS +/- 15 degree   1PC 1 SAC 07692797 319.99 SGD
Shipped after 2018-01-25
7.8 4.2 5 0 to +0.5 8 12 - 52 50 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692194 93.99 SGD
Shipped after 2018-01-25
9.2 4.8 7 0 to +0.5 10 15 - 59 50 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692203 93.99 SGD
Shipped after 2018-01-25
6 6 5 0 to +0.5 8 12 - 52 60 1-0067 6 138-3540 HSS +/- 15 degree   1PC 1 SAC 07692316 68.99 SGD
Shipped after 2018-01-25
6 6 5 0 to +0.5 8 12 - 52 70 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692492 93.99 SGD
Shipped after 2018-01-25
7 7 7 0 to +0.5 10 15 - 59 70 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692501 93.99 SGD
Shipped after 2018-01-25
- 32 22 0 to +0.5 25 55 - 110 70 - - - HSS +/- 15 degree   1PC 1 SAC 07692587 619.99 SGD
Shipped after 2018-01-25
- 20 - 0 to +0.5 16 35 - 82 75 - - - HSS +/- 15 degree   1PC 1 SAC 07692666 269.99 SGD
Shipped after 2018-01-25
- 23 - 0 to +0.5 20 40 - 90 75 - - - HSS +/- 15 degree   1PC 1 SAC 07692675 319.99 SGD
Shipped after 2018-01-25
- 26 - 0 to +0.5 20 45 - 96 75 - - - HSS +/- 15 degree   1PC 1 SAC 07692684 409.99 SGD
Shipped after 2018-01-25
13.4 4.6 9 0 to +0.5 12 25 - 68 30 - 8 - HSS +/- 15 degree   1PC 1 SAC 07691923 149.99 SGD
Shipped after 2018-01-25
20.6 6.4 - 0 to +0.5 16 35 - 82 30 - - - HSS +/- 15 degree   1PC 1 SAC 07691941 269.99 SGD
Shipped after 2018-01-25
36 19 22 0 to +0.5 25 60 - 115 45 - - - HSS +/- 15 degree   1PC 1 SAC 07692115 599.99 SGD
Shipped after 2018-01-25
8.5 3.5 4 0 to +0.5 8 10 - 50 50 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692185 94.99 SGD
Shipped after 2018-01-25
11.9 7.1 8 0 to +0.5 10 20 - 64 50 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692212 129.99 SGD
Shipped after 2018-01-25
16.5 9.5 - 0 to +0.5 16 30 - 76 50 - - - HSS +/- 15 degree   1PC 1 SAC 07692237 199.99 SGD
Shipped after 2018-01-25
25 - - 0 to +0.5 20 45 - 96 50 - - - HSS +/- 15 degree   1PC 1 SAC 07692264 409.99 SGD
Shipped after 2018-01-25
17.6 23.4 - 0 to +0.5 20 45 - 96 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692386 399.99 SGD
Shipped after 2018-01-25
19 26 20 0 to +0.5 25 50 - 105 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692395 459.99 SGD
Shipped after 2018-01-25
21.4 28.6 22 0 to +0.5 25 55 - 110 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692404 539.99 SGD
Shipped after 2018-01-25
31 39 30 0 to +0.5 32 75 - 150 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692447 1,129.99 SGD
Shipped after 2018-01-25
- 26 - 0 to +0.5 20 45 - 96 70 - - - HSS +/- 15 degree   1PC 1 SAC 07692562 409.99 SGD
Shipped after 2018-01-25
7 2 3 0 to +0.5 8 10 - 50 30 - 6 - HSS +/- 15 degree   1PC 1 SAC 07691887 91.99 SGD
Shipped after 2018-01-25
32.9 - 20 0 to +0.5 25 55 - 110 30 - - - HSS +/- 15 degree   1PC 1 SAC 07691984 619.99 SGD
Shipped after 2018-01-25
22 - - 0 to +0.5 16 35 - 82 45 - - - HSS +/- 15 degree   1PC 1 SAC 07692063 259.99 SGD
Shipped after 2018-01-25
24 - - 0 to +0.5 20 40 - 90 45 - - - HSS +/- 15 degree   1PC 1 SAC 07692072 269.99 SGD
Shipped after 2018-01-25
27.2 17.8 20 0 to +0.5 25 50 - 105 50 - - - HSS +/- 15 degree   1PC 1 SAC 07692273 499.99 SGD
Shipped after 2018-01-25
30.4 19.6 22 0 to +0.5 25 55 - 110 50 - - - HSS +/- 15 degree   1PC 1 SAC 07692282 619.99 SGD
Shipped after 2018-01-25
- - - 0 to +0.5 16 30 - 76 70 - - - HSS +/- 15 degree   1PC 1 SAC 07692535 199.99 SGD
Shipped after 2018-01-25
- 20 - 0 to +0.5 16 35 - 82 70 - - - HSS +/- 15 degree   1PC 1 SAC 07692544 269.99 SGD
Shipped after 2018-01-25
- 23 - 0 to +0.5 20 40 - 90 70 - - - HSS +/- 15 degree   1PC 1 SAC 07692553 319.99 SGD
Shipped after 2018-01-25
7 - 8 0 to +0.5 10 20 - 64 80 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692754 129.99 SGD
Shipped after 2018-01-25
- - - 0 to +0.5 12 25 - 68 80 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692763 139.99 SGD
Shipped after 2018-01-25
10.2 3.8 7 0 to +0.5 10 20 - 64 30 - 8 - HSS +/- 15 degree   1PC 1 SAC 07691914 129.99 SGD
Shipped after 2018-01-25
30 - 20 0 to +0.5 25 50 - 105 45 - - - HSS +/- 15 degree   1PC 1 SAC 07692097 459.99 SGD
Shipped after 2018-01-25
33 52 40 0 to +0.5 42 100 - 170 60 - 20 - HSS +/- 15 degree   1PC 1 SAC 07692474 2,189.99 SGD
Shipped after 2018-01-25
28.6 36.4 28 0 to +0.5 32 70 - 140 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692431 929.99 SGD
Shipped after 2018-01-25
- - - 0 to +0.5 16 30 - 76 80 - - - HSS +/- 15 degree   1PC 1 SAC 07692772 199.99 SGD
Shipped after 2018-01-25
16.8 5.2 - 0 to +0.5 16 30 - 76 30 - - - HSS +/- 15 degree   1PC 1 SAC 07691932 199.99 SGD
Shipped after 2018-01-25
- 8 - 0 to +0.5 16 30 - 76 45 - - - HSS +/- 15 degree   1PC 1 SAC 07692054 139.99 SGD
Shipped after 2018-01-25
27.1 32.9 27 0 to +0.5 32 65 - 130 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692422 909.99 SGD
Shipped after 2018-01-25
36.7 43.3 30 0 to +0.5 32 80 - 160 60 - 20 - HSS +/- 15 degree   1PC 1 SAC 07692456 1,189.99 SGD
Shipped after 2018-01-25
- - - 0 to +0.5 12 25 - 68 75 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692641 139.99 SGD
Shipped after 2018-01-25
- - - 0 to +0.5 16 30 - 76 75 - - - HSS +/- 15 degree   1PC 1 SAC 07692657 199.99 SGD
Shipped after 2018-01-25
- 30 20 0 to +0.5 25 50 - 105 75 - - - HSS +/- 15 degree   1PC 1 SAC 07692693 499.99 SGD
Shipped after 2018-01-25
7.5 5.5 4 0 to +0.5 8 10 - 50 80 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692727 94.99 SGD
Shipped after 2018-01-25
6 8 7 0 to +0.5 10 15 - 59 80 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692745 94.99 SGD
Shipped after 2018-01-25
- 9 - 0 to +0.5 12 25 - 68 50 - 8 - HSS +/- 15 degree   1PC 1 SAC 07692221 139.99 SGD
Shipped after 2018-01-25
20 - - 0 to +0.5 16 35 - 82 50 - - - HSS +/- 15 degree   1PC 1 SAC 07692246 269.99 SGD
Shipped after 2018-01-25
21.9 13.1 - 0 to +0.5 20 40 - 90 50 - - - HSS +/- 15 degree   1PC 1 SAC 07692255 319.99 SGD
Shipped after 2018-01-25
32.4 22.6 22 0 to +0.5 25 60 - 115 50 - - - HSS +/- 15 degree   1PC 1 SAC 07692291 669.99 SGD
Shipped after 2018-01-25
7.8 5.2 4 0 to +0.5 8 10 - 50 60 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692307 77.99 SGD
In stock
14.7 17.3 - 0 to +0.5 16 35 - 82 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692361 259.99 SGD
Shipped after 2018-01-25
22.1 32.9 22 0 to +0.5 25 60 - 115 60 - - - HSS +/- 15 degree   1PC 1 SAC 07692413 599.99 SGD
Shipped after 2018-01-25
36.7 43.3 40 0 to +0.5 42 90 - 160 60 - 20 - HSS +/- 15 degree   1PC 1 SAC 07692465 1,819.99 SGD
Shipped after 2018-01-25
7.5 5.5 4 0 to +0.5 8 10 - 50 70 - 6 - HSS +/- 15 degree   1PC 1 SAC 07692483 94.99 SGD
Shipped after 2018-01-25
20 35 22 0 to +0.5 25 60 - 115 75 - - - HSS +/- 15 degree   1PC 1 SAC 07692711 669.99 SGD
Shipped after 2018-01-25
- 30 20 0 to +0.5 25 50 - 105 80 - - - HSS +/- 15 degree   1PC 1 SAC 07692815 499.99 SGD
Shipped after 2018-01-25
- 32 22 0 to +0.5 25 55 - 110 80 - - - HSS +/- 15 degree   1PC 1 SAC 07692824 619.99 SGD
Shipped after 2018-01-25
26 35 22 0 to +0.5 25 60 - 115 80 - - - HSS +/- 15 degree   1PC 1 SAC 07692833 669.99 SGD
Shipped after 2018-01-25
7.1 6.9 7 0 - +0.5 10 15 - 59 60 - 8 138-3558 HSS +/-15?   1PC 1 SAC 07692325 78.99 SGD
In stock
8 3 4 0 - +0.5 8 10 - 50 45 - 6 - HSS +/-15?   1PC 1 SAC 07692002 78.99 SGD
Shipped after 2018-01-25
8.6 10.4 8 0 - +0.5 10 20 - 64 60 - 8 138-3566 HSS +/-15?   1PC 1 SAC 07692334 109.99 SGD
In stock
10 13 10 0 - +0.5 12 25 - 68 60 - 8 138-3574 HSS +/-15?   1PC 1 SAC 07692343 129.99 SGD
In stock
10 4 7 0 - +0.5 10 15 - 59 45 - 8 - HSS +/-15?   1PC 1 SAC 07692027 78.99 SGD
In stock
12.2 13.8 14 0 - +0.5 16 30 - 76 60 - 10 138-3582 HSS +/-15?   1PC 1 SAC 07692352 139.99 SGD
Shipped after 2018-01-24
- - - - - - 20 - - 1-0067 - 138-3531 - -   1PC 1 SAC 36879132 71.99 SGD
Shipped after 2018-01-22
- 26 - 0 to +0.5 20 45 - 96 80 - - - HSS +/- 15 degree   1PC 1 SAC 07692806 409.99 SGD
Shipped after 2018-01-25
16 19 18 0-+0.5 20 40 - 90 60 - 10 - HSS +/-15degree *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAC 20322663 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Ali processing
3
From Japan
On 2017-08-01 15:01:35
Because there are many blades, I thought it would be beautifully finished and purchased. A cemented carbide blade might have been better.
This review is about item#7692343.
Slitting at 45 degrees
5
From Japan
On 2017-04-09 21:30:47
There are many teeth of 45 degrees, so we were able to clean up beautifully.
This review is about item#7692036.
Ali groove processing and surface cutting
5
From Japan
On 2010-01-25 00:13:40
Originally I bought it for use only for dovetail groove machining, but I also use it for surface machining by milling as it has a sharpness. Surprisingly convenient for surface processing.
This review is about item#07692316.
Production of precision parts for sports using aluminum material
5
From Japan
On 2009-06-16 20:05:49
I also like it in terms of size, is the machining more stable as the spindle is slightly thicker (12 Φ)?
This review is about item#07692316.
It is used for cutting hard aluminum (T-6). ⇒ Making parts for precision machinery.
5
From Japan
On 2009-06-01 17:03:50
If you frequently remove the facet, the degree of scraping is satisfactory. As an improvement request, ① Lengthen the length of the handle by 10 mm ② I want the case to be a little bigger.
This review is about item#07692316.

Related Products