Buy more than* S$200* and get FREE SHIPPING

Umbrella cutter with handle

Angle Tolerance
+/-15degree
Tolerance of Outside Diameter (mm)
0-+0.5
Material
HSS
...see all>
Product Options
ADD TO CART
Wide Diameter D (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Angle (Degree) Number of Blades Small diameter D 1 (Φ mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wide Diameter D (mm) Blade Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Angle (Degree) Number of Blades Small diameter D 1 (Φ mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 23 32 115 90 12 24 1pc 1 SPC 07693341 669.99 SGD
Shipped after 2018-05-02
50 20 32 105 90 12 20 1pc 1 SPC 07693332 499.99 SGD
Shipped after 2018-05-02
20 13.5 10 64 60 8 8 1pc 1 SPC 07693147 129.99 SGD
Shipped after 2018-05-02
50 31 32 105 60 12 20 1pc 1 SPC 07693201 499.99 SGD
Shipped after 2018-05-02
60 36 32 115 60 12 24 1pc 1 SPC 07693217 669.99 SGD
Shipped after 2018-05-02
35 23 16 82 60 10 14 1pc 1 SPC 07693174 269.99 SGD
Shipped after 2018-05-02
40 26 25 90 60 10 16 1pc 1 SPC 07693183 319.99 SGD
Shipped after 2018-05-02
45 28 25 96 60 12 18 1pc 1 SPC 07693192 409.99 SGD
Shipped after 2018-05-02
15 8 8 59 90 8 6 1pc 1 SPC 07693262 109.99 SGD
Shipped after 2018-05-02
20 9 10 64 90 8 8 1pc 1 SPC 07693271 129.99 SGD
Shipped after 2018-05-02
25 10.5 12 68 90 8 10 1pc 1 SPC 07693287 159.99 SGD
Shipped after 2018-05-02
30 12 16 76 90 10 12 1pc 1 SPC 07693296 189.99 SGD
Shipped after 2018-09-21
45 19 25 96 90 12 18 1pc 1 SPC 07693323 409.99 SGD
Shipped after 2018-05-02
30 18.5 16 76 60 10 12 1pc 1 SPC 07693165 189.99 SGD
Shipped after 2018-05-02
40 17 25 90 90 10 16 1pc 1 SPC 07693314 319.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products